Shop All Static Control Products
Scs
Dissipative Floor Mat, Blue, 4 x 6 ft.
Mfr # 8204
Zoro # G5884155
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Blue Vinyl Three-Layer Construction
- Material Vinyl
- Thickness 7/50 in
- Color Blue
- Mat Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 8204
- Zoro # G5884155
- UPC # 51135082041
- Country of Origin United States
- Category Static Control Products
Dimensions
Dimension (Ft.) | 4 x 6 |
Overall Width | 4 ft |
Size (WxL) | 4 ft x 6 ft |
Overall Length | 6 ft |
Details
Item | Static Dissipative Floor Mat |
Features | Blue Vinyl Three-Layer Construction |
Material | Vinyl |
Thickness | 7/50 in |
Color | Blue |
Mat Color | Blue |
Includes | 15 ft (4.6 m) Ground Cord 3040 and (2) Snap Fasteners 3050 |
Surface to Surface Resistance | 1.00 x 10^9 ohm |
Surface to Ground Resistance | 1.00 x 10^9 ohm |
Product Type | Dissipative Floor Mat |
Edge Style | Straight |
Series | 8200 |
Includes Grounding Cord | Yes |
Grounding Cord Required | Yes |
Surface Material | Vinyl |
Surface Design | Smooth |
Other Standards | ANSI/ESD S20.20, ANSI/ESD STM4.1-2017 |
Static Control Type | Static Dissipative |
For Environment | ESD |
Description
Static Dissipative Floor Mat, Color Blue, Edge Style Straight, For Environment ESD, Grounding Cord Required Yes, Includes Grounding Cord Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEL-TRU Analog Dial Thermometer, Stem 6" L (GT500R-0664)
- ASHCROFT Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Plastic, Black (25W1005PH02L100#)
- PIC GAUGES Gauge, 4", 0/300psi, 1/4"LM, SS (PRO-301D-404H-01)
- EXTECH Wheel, Pkg Of 6 For Contact Tachometer (461990)
- SCS Heel Grounder, Disposable (5402)
- SCS Replacement Remote Input Jack (732)
- SCS Metal-In Static Shielding Bag, 3x2", PK100 (30023)
- SCS Grounding Cord, 15 ft., 1 M (LPCGC151M)
- SCS Metal-In Static Shielding Bag, 6x4, PK100 (30046)
- SCS Metal-In Static Shielding Bag, 3x3in (30033)
- BOTRON CO Portable Wrist Strap Tester (B8203)
- Scs Static Control Products