Shop All Disposable Lab Coats
Scs
Disposable Lab Coat, XL, 35-1/2" L
Mfr # 770104
Zoro # G0506266
product price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Named Size XL
- Closure Type Snaps
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 770104
- Zoro # G0506266
- Country of Origin United States
- Category Disposable Lab Coats
Dimensions
Named Size | XL |
Fits Chest Size | 48 in |
Size | XL |
Length | 35 1/2 in |
Chest Size - Maximum | 48 in |
Chest Size - Minimum | 46 in |
Details
Item | Disposable Lab Coat |
Color | Blue |
Material | Nylon |
Closure Type | Snaps |
Number of Pockets | 3 |
Seam Style | Serged |
Fabric Weight | 2.45 oz/sq yd |
Cuff Style | Elastic Knit |
Standards | ANSI/ESD S20.20, ANSI/ESD STM 2.1, ESD TR53 |
Attached Hood | No |
Pattern | Solid |
Anti-Static | No |
Features | Compatible with the SCS 724 Workstation Monitor and Other Dual-Wire Continuous Monitors, Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Jacket Length with "Set-in" Style Sleeves, Reinforced Hem V-Neck and Stainless-Steel Snaps, Minimum of 9% Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity, Tag-Free Neck Label |
Pocket Location | Left Chest, Left Hip, Right Hip |
Wrist Closure | Elastic |
Material Weight | 2.2 oz |
Product Type | Jacket |
Launderable | Yes |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 48 in, Chest Size - Minimum 46 in, Closure Type Snaps, Color Blue, Cuff Style Elastic Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS 7"W x 5"H Double-Foot Two Sided Sign Holder, PK10 (152723)
- GASCO Calibration Gas, Nitrogen, Oxygen, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-1ULTRA)
- ZORO SELECT M To XL Fire Safety Vest, Lime/Red (4003BV-M-XL)
- KLEENGUARD Lite Duty Sleeve Protectors Univ WHT Elastic Ambi 200/Cs (23610)
- CONDOR Lab Coat, Polypropylene, White, XL, PK25 (26W797)
- MALT IMPACT Malt ProMax M1010-E/W-L White Disposable Microporous Snap Long Sleeve Lab Coat with Elastic Wrists (272M1010EWL)
- DUPONT Disposable Lab Coat, 3XL, White, PK30 (PB219SWH3X003000)
- CELLUCAP Disp Lab Coat, Knit Cuff, SMS, Blu, 3XL, PK25 (3504BXXX)
- CONDOR Disposable Lab Coat, 4XL, White, PK30 (32KF62)
- DUPONT Disposable Lab Coat, 3XL, Blue, PK30 (PB212SBU3X003000)
- DUPONT Disposable Lab Coat, L, Blue, PK30 (PB271SBULG003000)
- Scs Disposable Clothing