Shop All Disposable Lab Coats
Scs
Disposable Lab Coat, M, 34-3/8" L
Mfr # 770102
Zoro # G0503703
Free Shipping & Returns
$123.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Closure Type Snaps
- Number of Pockets 3
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scs
- MFR # 770102
- Zoro # G0503703
- Country of Origin United States
- Category Disposable Lab Coats
Dimensions
Named Size | M |
Length | 34 3/8 in |
Fits Chest Size | 40 in |
Size | M |
Chest Size - Maximum | 40 in |
Chest Size - Minimum | 38 in |
Details
Item | Disposable Lab Coat |
Color | Blue |
Material | Nylon |
Closure Type | Snaps |
Number of Pockets | 3 |
Seam Style | Serged |
Standards | ANSI/ESD S20.20, ANSI/ESD STM 2.1, ESD TR53 |
Fabric Weight | 2.45 oz/sq yd |
Cuff Style | Elastic Knit |
Pattern | Solid |
Attached Hood | No |
Anti-Static | No |
Wrist Closure | Elastic |
Pocket Location | Left Chest, Left Hip, Right Hip |
Product Type | Jacket |
Features | Compatible with the SCS 724 Workstation Monitor and Other Dual-Wire Continuous Monitors, Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Jacket Length with "Set-in" Style Sleeves, Reinforced Hem V-Neck and Stainless-Steel Snaps, Minimum of 9% Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity, Tag-Free Neck Label |
Material Weight | 2.2 oz |
Launderable | Yes |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 40 in, Chest Size - Minimum 38 in, Closure Type Snaps, Color Blue, Cuff Style Elastic Knit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Artic Jack Cold Protection Gloves, Thermosock Lining, XL, 12PK (1965XL)
- 3M SPEEDGLAS Air Duct Tube, Nylon, Black (25-0400-55)
- NOTRAX Knee RX Kneeling Mat, Nitrile/PVC Sponge Kneeling Pad, 12 in L x 22 in W, Built-In Handle, Black (950S1222BL)
- PRIMELINE TOOLS 4 in. House Number 2, Diecast, Black Finish (5 Pack) (MP4112-5)
- INTERNATIONAL ENVIROGUARD SMS Lab Coat, 3 Pockets, XL, White, PK50 (K2228)
- CONDOR Disposable Lab Coat, XL, White, PK30 (32KF59)
- CELLUCAP Disposable Lab Coat, Orange, M, PK30 (6509ORM)
- KEYSTONE SAFETY White Lab Coat, PK30 (LC0-WE-NW-LRG)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK30 (TY212SWH3X003000)
- DUPONT Disp. Lab Coat, XL, Tyvek400, White, PK30 (TY210SWHXL003000)
- KLEENGUARD Breathable Lab Coat, Fabric, White, s (30938)
- Scs Disposable Clothing