Shop All Disposable Lab Coats
Scs
Disposable Lab Coat, 6XL, 36" L
Mfr # 770109
Zoro # G0504455
original price:
$161.00
27% off
new price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Closure Type Snaps
- Number of Pockets 3
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 770109
- Zoro # G0504455
- Country of Origin United States
- Category Disposable Lab Coats
Dimensions
Named Size | 6XL |
Size | 6XL |
Length | 36 in |
Fits Chest Size | 68 in |
Chest Size - Maximum | 68 in |
Chest Size - Minimum | 66 in |
Details
Item | Disposable Lab Coat |
Color | Blue |
Material | Nylon |
Closure Type | Snaps |
Number of Pockets | 3 |
Seam Style | Serged |
Standards | ANSI/ESD S20.20, ANSI/ESD STM 2.1, ANSI/ESD TR53 |
Cuff Style | Elastic Knit |
Fabric Weight | 2.45 oz/sq yd |
Attached Hood | No |
Pattern | Solid |
Anti-Static | No |
Wrist Closure | Elastic |
Material Weight | 2.2 oz |
Pocket Location | Left Chest, Left Hip, Right Hip |
Product Type | Jacket |
Features | Compatible with the SCS 724 Workstation Monitor and Other Dual-Wire Continuous Monitors, Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Jacket Length with "Set-in" Style Sleeves, Reinforced Hem V-Neck and Stainless-Steel Snaps, Minimum of 9% Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity, Tag-Free Neck Label |
Launderable | Yes |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 68 in, Chest Size - Minimum 66 in, Closure Type Snaps, Color Blue, Cuff Style Elastic Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR SpeedKnit(TM), Glove, Aramid, Size 9, 9, PR (S85CJ-06-009)
- FALLTECH Fall Protection Harness, Vest Style, 3XL (70473X)
- MSA SAFETY Faceshield Visor, Clear, 0.098" Thickness (10194818)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 465K46 (465K46)
- KLEENGUARD LiqParti Protect LabCoat 4Snap KneeLen OpWrist WHT MD 30/Cs (44452)
- CONDOR Disposable Lab Coat, 3XL, Blue, PK30 (32KF69)
- CONDOR Disposable Lab Coat, Mandarin Collar, Polypropylene, Button Closure, Open Cuff, 3XL, White, 25 Pack (2KTT5)
- CONDOR Lab Coat, Polypropylene, White, L, PK25 (26W796)
- CELLUCAP Disposable Lab Coat, Orange, 2XL, PK30 (6509ORXX)
- CONDOR Disposable Lab Coat, M, Blue, PK30 (32KF65)
- DUPONT Lab Coat, 2XL, White, ProShield(R), PK30 (PB271SWH2X003000)
- Scs Disposable Lab Coats