Shop All Disposable Lab Coats
Scs
Disposable Lab Coat, 3XL, 37-1/2" L
Mfr # 770106
Zoro # G0508165
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Closure Type Snaps
- Number of Pockets 3
- Seam Style Serged
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 770106
- Zoro # G0508165
- Country of Origin United States
- Category Disposable Lab Coats
Dimensions
Named Size | 3XL |
Fits Chest Size | 56 in |
Size | 3XL |
Length | 37 1/2 in |
Chest Size - Minimum | 54 in |
Chest Size - Maximum | 56 in |
Details
Item | Disposable Lab Coat |
Color | Blue |
Material | Nylon |
Closure Type | Snaps |
Number of Pockets | 3 |
Seam Style | Serged |
Standards | ANSI/ESD S20.20, ANSI/ESD STM 2.1, ANSI/ESD TR53 |
Cuff Style | Elastic Knit |
Fabric Weight | 2.45 oz/sq yd |
Pattern | Solid |
Attached Hood | No |
Anti-Static | No |
Material Weight | 2.2 oz |
Pocket Location | Left Chest, Left Hip, Right Hip |
Launderable | Yes |
Product Type | Jacket |
Features | Compatible with the SCS 724 Workstation Monitor and Other Dual-Wire Continuous Monitors, Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Jacket Length with "Set-in" Style Sleeves, Reinforced Hem V-Neck and Stainless-Steel Snaps, Minimum of 9% Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity, Tag-Free Neck Label |
Wrist Closure | Elastic |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 56 in, Chest Size - Minimum 54 in, Closure Type Snaps, Color Blue, Cuff Style Elastic Knit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5IC221103)
- WEARWELL 8 ft. L x PVC Blown Sponge, 3/8" Thick (427.38X4X8BK)
- NMC Individual Character Stencil 8" Number Set, PMC8-W (PMC8-W)
- CONDOR High Visibility Vest, Orange/Red, 3XL (53YP39)
- DUPONT Proclean® Frock, White, Elastic, 2XL, PK30 (PC271SWH2X00300B)
- DUPONT Disp Jacket, Polypropylene, Tan, 3XL, PK6 (C3670TTN3X0006JF)
- ACTION CHEMICAL Disposable Lab Coat, XL, Green, PK30 (M1710G-XL)
- CONDOR Disposable Lab Coat, White, L, PK30 (30C587)
- CONDOR Lab Coat, Polypropylene, Blue, XL, PK25 (26W853)
- CONDOR Disposable Lab Coat, White, M, PK30 (30C586)
- COMFORTECH Critical Cover Comfortech Frock, Disposable, Snap Close, 4XL, PK25 (FK-J2121-7)
- Scs Disposable Clothing