Shop All Disposable Lab Coats
Scs
Disposable Lab Coat, 2XL, 35-1/2" L
Mfr # 770105
Zoro # G0508278
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Material Nylon
- Named Size 2XL
- Closure Type Snaps
- Number of Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scs
- MFR # 770105
- Zoro # G0508278
- Country of Origin United States
- Category Disposable Lab Coats
Dimensions
Named Size | 2XL |
Length | 35 1/2 in |
Fits Chest Size | 52 in |
Size | 2XL |
Chest Size - Minimum | 50 in |
Chest Size - Maximum | 52 in |
Details
Item | Disposable Lab Coat |
Color | Blue |
Material | Nylon |
Closure Type | Snaps |
Number of Pockets | 3 |
Seam Style | Serged |
Standards | ANSI/ESD S20.20, ANSI/ESD STM 2.1, ANSI/ESD TR53 |
Fabric Weight | 2.45 oz/sq yd |
Cuff Style | Elastic Knit |
Attached Hood | No |
Pattern | Solid |
Anti-Static | No |
Material Weight | 2.2 oz |
Launderable | Yes |
Wrist Closure | Elastic |
Product Type | Jacket |
Features | Compatible with the SCS 724 Workstation Monitor and Other Dual-Wire Continuous Monitors, Creates Faraday Cage Effect Around Torso and Arms of Operator, Hip-To-Cuff Grounding, Jacket Length with "Set-in" Style Sleeves, Reinforced Hem V-Neck and Stainless-Steel Snaps, Minimum of 9% Carbon Conductive Nylon Fibers Woven in Chain-Link Design, Panel to Panel Conductivity, Tag-Free Neck Label |
Pocket Location | Left Chest, Left Hip, Right Hip |
Description
Disposable Lab Coat, Anti-Static No, Attached Hood No, Chest Size - Maximum 52 in, Chest Size - Minimum 50 in, Closure Type Snaps, Color Blue, Cuff Style Elastic Knit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG PIG Spill Kit, Universal, Black/Yellow (KIT273)
- CONDOR Rain Bib Overall, Yellow, S (1FAY9)
- ANSELL 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (37-676)
- MCR SAFETY Mustang Prem Grain Lthr Palm 4.5, M, PK12 (1936M)
- CELLUCAP Disp Lab Coat, SMS, White, L, PK25 (3509L)
- CONDOR Disposable Lab Coat, L, Orange, PK30 (32KF74)
- KEYSTONE SAFETY KeyGuard® Lab Coat, 3 Pockets, Elastic Wrists, Snap Front, Single Collar, White, L, 30/Case (LC3-WE-KG-LG)
- CELLUCAP Disposable Lab Coat, Orange, S, PK30 (6509ORS)
- DUPONT Disp. Lab Coat, L, Tyvek 400, White, PK30 (TY210SWHLG003000)
- KIMTECH Lab Coat, 6XL, White, SMS, PK30 (47657)
- DUPONT Disp Lab Coat, Polyethylene, White, XL, PK30 (TY216SWHXL003000)
- Scs Workwear and Protective Clothing