Shop All Moisture Absorbents and Indicators
Scs
Desiccant, 1 Unit Plastic Pouch
Mfr # 1PLDES300
Zoro # G6875784
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Unit 1
- Width 3 in
- Length 4 1/2 in
- Weight 28 lb.
- Area Protected 0.83 cu ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 1PLDES300
- Zoro # G6875784
- Country of Origin United States
- Category Moisture Absorbents and Indicators
Dimensions
Width | 3 in |
Length | 4 1/2 in |
Height | 5" |
Desiccant Bag Size | 40 g |
Details
Item | Desiccant Bag |
Unit | 1 |
Weight | 28 lb. |
Area Protected | 0.83 cu ft |
Material | Plastic |
Application | Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics |
Package Type | Hanging Pouch |
Absorbs | High Moisture |
Color | Blue/White |
Desiccant Bag Type | Tyvek(R) Bags |
Bags per Package | 300 |
Container Type | Pail, Plastic |
Description
Desiccant Bag, Desiccant Bag Type Tyvek(R) Bags, Area Protected 0.83 cu ft, Width 3 in, Length 4 1/2 in, Desiccant Bag Size 40 g, Container Type Pail, Plastic, Bags per Package 300, Application Any Location Where Static Sensitive Electronics are Handled, Automotive/Telematics, Medical Electronics, Material Plastic, Color Blue/White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Premium Standard Staples, 5,000 Staples per Pack, PK8 (SBS-8SW)
- ZORO SELECT Corrugated Boxes, 12" x 10" x 7", Kraft, 25/Bundle (11R326)
- BSC PREFERRED 8-1/2 x 12'' Bubble Lined Poly Mailers, 25PK (B83325PK)
- PENDAFLEX Steel Hanging File Folder Frame (PFX450)
- SCS Humidity Indicator, 3 x 2 In. Card, PK125 (51060HIC125)
- SCS Desiccant, 1/2 Unit Plastic Pouch, PK550 (1/2PLDES550)
- SCS Humidity Indicator, Can, PK200 (6HIC200)
- SCS Desiccant, Humidity Detection, 29 lb. (1/6PLDES1200)
- SCS Desiccant, 2 Unit Plastic Pouch (2PLDES150)
- SCS Desiccant, Humidity Detection, 29 lb. (1/3PLDES700)
- SCS Humidity Indicator, Can, PK100 (4HIC100)
- Scs Moisture Absorbents and Indicators