Shop All Air Cleaner Parts
Scs
Conductive Plate, with Charger
Mfr # 770719
Zoro # G7591167
product price: $744.99
/ea
Free Shipping & Returns
$744.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Sensor to Measure Voltage
- For Use With Air Ionizer Test Kits, SCS 718 Static Sensor
- Includes Battery, Carrying Case, Charger
- Accessory Type Conductive Plate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 770719
- Zoro # G7591167
- Country of Origin United States
- Category Air Cleaner Parts
Details
Item | Conductive Plate |
Features | Sensor to Measure Voltage |
For Use With | Air Ionizer Test Kits, SCS 718 Static Sensor |
Includes | Battery, Carrying Case, Charger |
Accessory Type | Conductive Plate |
Description
Conductive Plate, Sensor to Measure Voltage, Includes Charger, Battery, Carrying Case
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Vu52S2010 1/2, 2.5 Cv, 30 Psi (VU52S2010)
- GENERAL FILTERS 1A-30 Replacement Filter (1A-30)
- YELLOW JACKET Quick Coupler, 1/4 In Mx5/16 In F, 45 Deg (19173)
- MODERN FORMS Roboto 3-Blade Smart Ceiling Fan 62in Matte Black with Remote Control and Remote Control (FR-W1910-62)
- FILL-RITE Santoprene Repair Kit (400KTH1457)
- DAYTON Motor Assembly (HV2122900G)
- IWAVE Air Purifier, Self Cleaning, 2400 cfm, 10W (4900-20)
- HONEYWELL Ps1202C00 Power Supply For F52F (PS1202C00)
- HUSQVARNA Dust Cover, Inner Wheel Walk (581840401)
- DAYTON Motor Assembly (HV2122500G)
- DAYTON Collector Bag, 1.5 cu. ft (HV1620900G)
- Scs Air Cleaner Parts