Shop All Static Control Products
Scs
Coil Cord, Retractable, Cord 12 ft. L
Mfr # 770111
Zoro # G0508104
product price: $25.25
/ea
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Retractable
- Cord Length 12 ft
- Resistance (Ohms) 1 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 770111
- Zoro # G0508104
- Country of Origin United States
- Category Static Control Products
Dimensions
Cord Length | 12 ft |
Details
Item | Coil Cord |
Features | Retractable |
Resistance (Ohms) | 1 M |
Description
Coil Cord, Features Retractable, Cord Length 12 ft., Resistance (Ohms) 1 M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POMONA ELECTRONICS Static Control Kit (6087)
- DWYER INSTRUMENTS Bimetal Thermom, 3 In Dial, 150 to 750F (BTM3258D)
- WINTERS Pressure Gauge, 0 to 30 psi, 1/4 in MNPT, Brass (PWL2720)
- WINTERS Pressure Gauge, 0 to 100 psi, 1/4 in MNPT, Black (P9U901407UC)
- SCS Dissipative Floor Mat, Blue, 2 x 3 ft. (TM2436L3BL-L)
- SCS Static Dissipative Mat, Gray, 30" W (770087)
- SCS Metal-In Static Shielding Bag, 12x12in (1001212)
- SCS MetalIn Static Shielding Bag, 15X18, PK100 (1001518)
- SCS Moisture Barrier Bag, 10x6in, Silver, Pk100 (700610)
- SCS Static Dissipative Mat, Blue, 24" W (770074)
- BERTECH ESD Anti-Static Three Layer Vinyl Mat Kit, 2 Ft. x 5 Ft., Blue (3059-2x5BKT)
- Scs Static Control Products