Shop All Static Control Products
Scs
Bag, Static Shield, PK100
Mfr # 10046
Zoro # G1595894
product price: $8.79
/pk 100, $0.09/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed for electronics industry, amino-free and noncorrosive, meet EIA-541 definition for static shielding packaging
- Metal-In/Metal-Out Metal Interior
- Thickness 3.1 mil
- Width 4 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 10046
- Zoro # G1595894
- Country of Origin United States
- Category Static Control Products
Dimensions
Width | 4 in |
Length | 6 in |
Details
Bag Item | Static Shielding Bag |
Item | Static Shielding Bag |
Features | Designed for electronics industry, amino-free and noncorrosive, meet EIA-541 definition for static shielding packaging |
Metal-In/Metal-Out | Metal Interior |
Thickness | 3.1 mil |
Color | Silver |
Discharge Shielding Energy Test | 10 nJ |
Bag Closure Type | None |
Exterior Surface Resistance | 100,000,000,000 ohm |
Standards | ANSI/ESD S11.4 Level 3, ANSI/ESD S20.20, ANSI/ESD S541 |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Puncture Strength | 12 lb |
Seal Strength | 11 lb |
Heat Seal Recommended Temperature | 300 Degrees to 375 Degrees F |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Description
Static Shielding Bag, Width 4 in, Length 6 in, Thickness 3.1 mil, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 11 lb, Heat Seal Recommended Temperature 300 Degrees to 375 Degrees F, Metal-In/Metal-Out Metal Interior, Bag Package Configuration Flat Pack, Puncture Strength 12 lb, Exterior Surface Resistance 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Stake Accessory Kit (ES-162P4-2)
- ASSOCIATED EQUIPMENT 0-100 AMPS AMP METER (AE605204)
- DIXON ABS Dry Gauge, 1/8" Back Mount 0-160psi (GC620)
- ASHCROFT Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Stainless Steel, Silver (251009AW02L400#)
- SCS ESD Safe Packaging Bag, PK100 (PCL1002024)
- SCS Moisture Barrier Bag, 10x6in, Silver, Pk100 (700610)
- SCS Metal-In Static Shielding Bag, 5x7, PK100 (10057)
- SCS Static Dissipative Mat, Blue, 16" W (770097)
- SCS Metal-In Static Shielding Bag, 10"W, PK100 (1001012)
- SCS MetalOut Static Shielding Bg, 24x18, PK100 (1501824)
- DESCO Wrist Strap With Cord Ground (09078)
- Scs Static Control Products