Shop All Plastic Bags
Scs
30" x 10" Moisture Vapor Barrier Bags, 6.1 mil, Silver
Mfr # D301030
Zoro # G8544392
product price: $152.99
/pk 100, $1.53/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Length 30"
- Color Silver
- Bag Closure Type None
- Thickness 6.1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # D301030
- Zoro # G8544392
- UPC # 051111778579
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 30" |
Size | 30" x 10" |
Details
Item | Moisture Vapor Barrier Bags |
Color | Silver |
Bag Closure Type | None |
Thickness | 6.1 mil |
Material | Aluminum, Low Density Polyethylene (LDPE), Nylon |
Standards | ANSI/ESD S20.20, ANSI/ESD S541, ANSI/ESD S11.4 Level 1, IPC/JEDEC J-STD-033 |
Hang Hole | No |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Puncture Strength | 16 lb. |
Seal Strength | 15 lb. |
Heat Seal Recommended Temperature | 400 Degrees F |
Moisture Vapor Transmission Rate | 0.0003g/100 sq. in./24 hr. |
Exterior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Nylon |
Bag Item | Moisture Vapor Barrier Bag |
Discharge Shielding Energy Test | 10 nJ |
Description
Moisture Vapor Barrier Bag, Width 10 in, Length 30 in, Thickness 6.1 mil, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 15 lb, Heat Seal Recommended Temperature 400 Degrees F, Moisture Vapor Transmission Rate 0.0003g/100 sq in /24 hr, Bag Package Configuration Flat Pack, Puncture Strength 16 lb, Exterior Surface Resistance 10,000 to 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES File Holder, Black, Letter/Legal, 11 Comp (72112)
- TAYLOR Digital Compact Bench Scale 5kg/10 lb. Capacity (TE10FT)
- C-LINE PRODUCTS Reinforce Strips 1x10.75", Pk200 (64112)
- VICTOR TECHNOLOGY Scientific Calculator with 2 Line Display, PK3 (940)
- SCS 12" x 10" Moisture Vapor Barrier Bags, 3.6 mil, Silver (7001012)
- SCS 18" x 12" Moisture Vapor Barrier Bags, 3.6 mil, Silver (7001218)
- SCS Safe Packaging Bag, PK100 (PCL10035)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 4X6 1000PK (CLI47246)
- C-LINE PRODUCTS Bag, Poly, Zip, Reclose, 2X3 1000PK (CLI47223)
- ZORO SELECT 15" x 6" Open Poly Bags, 2 mil, Clear (5DGU7)
- ZORO SELECT 5" x 5" Open Poly Bags on a Roll, 1.90 mil, Clear, PK 2500 (5CPN4)
- Scs Plastic Bags