Shop All Plastic Bags
Scs
12" x 10" Moisture Vapor Barrier Bags, 3.6 mil, Silver
Mfr # 7001012
Zoro # G8542694
product price: $52.55
/pk 100, $0.53/ea
$52.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 10"
- Color Silver
- Bag Closure Type None
- Thickness 3.6 mil
- Material Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scs
- MFR # 7001012
- Zoro # G8542694
- Country of Origin United States
- Category Plastic Bags
Dimensions
Width | 10" |
Length | 12" |
Size | 12" x 10" |
Details
Item | Moisture Vapor Barrier Bags |
Color | Silver |
Bag Closure Type | None |
Thickness | 3.6 mil |
Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Standards | ANSI/ESD S20.20, ANSI/ESD S541, ANSI/ESD S11.4 Level 3 |
Hang Hole | No |
Moisture Vapor Transmission Rate | 0.035g/100 sq. in./24 hr. |
Bag Item | Moisture Vapor Barrier Bag |
Puncture Strength | 20 lb. |
Discharge Shielding Energy Test | 10 nJ |
Exterior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Bag Material | Aluminum, Low Density Polyethylene (LDPE), Polyethylene Terephthalate (PET) |
Heat Seal Recommended Temperature | 300 Degrees to 400 Degrees F |
Seal Strength | 15 lb. |
Interior Surface Resistance | 10,000 to 100,000,000,000 ohm |
Description
Moisture Vapor Barrier Bag, Width 10 in, Length 12 in, Thickness 3.6 mil, Color Silver, Open, Bag Closure Type None, Discharge Shielding Energy Test 10 nJ, FDA Compliant No, Seal Strength 15 lb, Heat Seal Recommended Temperature 300 Degrees to 400 Degrees F, Moisture Vapor Transmission Rate 0.035g/100 sq in /24 hr, Bag Package Configuration Flat Pack, Puncture Strength 20 lb, Exterior Surface Resistance 10,000 to 100,000,000,000 ohm, Interior Surface Resistance 10,000 to 100,000,000,000 ohm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 16" x 12" x 8", Kraft, 25/Bundle (11R389)
- FISKARS Scissors, Micro Tip, Premier, 5 (194810-1013)
- ZORO SELECT 18" x 8" Open Poly Bags, 4 mil, Clear (5DHT5)
- C-LINE PRODUCTS Sheet Protect, Standard Weight, Clear, PK50 (08037)
- SCS 18" x 12" Moisture Vapor Barrier Bags, 3.6 mil, Silver (7001218)
- SCS Safe Packaging Bag, PK100 (PCL10035)
- ZORO SELECT 10" x 1075 ft. Poly Tubing, 4 mil, Pink (5CYK4)
- ZORO SELECT 54" x 21" Garment Bags, 0.6 mil, Clear, PK 360 (5DTU9)
- PARTNERS BRAND 12" x 16" Flat Poly Bags, 2 mil, Clear, PK 1000 (PB535)
- ZORO SELECT 15" x 6" Open Poly Bags, 2 mil, Clear (5ZW17)
- ZORO SELECT 8" x 5" Open Poly Bags, 4 mil, Clear (5DHP3)
- Scs Plastic Bags