Shop All Paper Towel Dispensers
Scrubs
Wipe Canister Bracket
Mfr # 49-13585
Zoro # G201701505
product price: $14.89
/ea
Sold in multiples of 12 for $178.68
$178.68
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Material Steel
- Finish Powder Coated Steel
- Uses 22CK44, 24Y899, 24Y902, 24Y903, 5EWA5, 5EWC2, 832.T-1201, 9013049490, 9036549490, 90985, 91856, 91956, 92065, 92991, 98528, Mfr. No. 42230
- Material Steel
- Accessory Type Wipe Canister Bracket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrubs
- MFR # 49-13585
- Zoro # G201701505
- UPC # 40764769105854
- Country of Origin United States
- Category Paper Towel Dispensers
Details
Item | Wipe Canister Bracket |
Dispenser Material | Steel |
Finish | Powder Coated Steel |
Uses | 22CK44, 24Y899, 24Y902, 24Y903, 5EWA5, 5EWC2, 832.T-1201, 9013049490, 9036549490, 90985, 91856, 91956, 92065, 92991, 98528, Mfr. No. 42230 |
Material | Steel |
Accessory Type | Wipe Canister Bracket |
Description
Wipe Canister Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Hand Sanitizer, Foam, 1200mL TFX Refill, PK2 (5392-02)
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 16 oz Dry Wt, Slide On Connection, Cut-End, White, Cotton, FGV11600WH00 (FGV11600WH00)
- PITT PLASTICS 40"x46" .95mm 40-45 gal. Extra Heavy Performance Roll Can Liner, PK100 (B74830XK)
- TOUGH GUY Rectangular Recycling Bin, Satin Black/Satin Black, Plastic (10F626)
- BRADLEY Stainless Steel Towel Dispenser (2441-110000)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, TWL, HRD RL, SKE (KCC09990)
- GEORGIA-PACIFIC enMotion® 10” Automated Touchless Paper Towel Dispenser, White (59407A)
- BOBRICK Surface-Mounted Paper Towel Dispenser, Stainless Steel, 10.75x4x7-1/16 (26212)
- BRADSHAW Bradshaw 21984 Paper Towel Holder; White; Pack Of 4 (170712)
- KIMBERLY-CLARK WypAll Jumbo Roll Floor Stand Dispenser, 1 Unit, Black - 80596 (80595)
- SCOTT Roll Control Center Pull Towel Dispenser, Smoke/Gray (09989)
- Scrubs Paper Towel Dispensers