Shop All Multi-Purpose Wipes
Scrubs
Towels & Wipes, Polypropylene, 30 Wipes, Lemon, 6 PK
Mfr # 91930
Zoro # G101962808
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 30
- Material Polypropylene
- Application Polishing
- Wipes per Container 30
- Contains D-Limonene;Mineral Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scrubs
- MFR # 91930
- Zoro # G101962808
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 10.5" |
Width | 9.75" |
Details
Number of Sheets | 30 |
Item | Towels & Wipes |
Material | Polypropylene |
Application | Polishing |
Fragrance | Lemon |
Wipes per Container | 30 |
Contains | D-Limonene;Mineral Oil |
Ply | 1 |
For Use On | Chrome;Aluminum;Stainless Steel |
Effective to Remove | Fingerprint;Grease;Water Mark |
Paper Towel Type | Wet Wipes |
Capacity | 1.5 lbs. |
Net Weight | 9 lbs |
Dispenser Capacity | 1.5 lbs |
Packaging Type | Canister |
Primary Chemical | D-Limonene;Mineral Oil |
Standards | NSF Registered |
Used On | Chrome; Aluminum; Stainless Steel |
Description
Stainless steel cleaner and polish in convenient premoistened towels. Clean, polish, brighten and protect in one step without dripping or overspraying. Prevent water marks and corrosion while preserving the high luster of stainless steel. For use on stainless, steel, chrome and aluminum.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Overboots, XL, Pull On, 6in H, Blk, PR (13853)
- TOUGH GUY Toilet Rim Hanger, Mango, PK12 (10G737)
- INTEPLAST GROUP 60 gal Trash Bags, 43 in x 48 in, 16 microns, Natural, 200 PK (S434816N)
- SAN JAMAR Key fr Metal Bath Tissue Dispensers T800/T1905/T1900/T1950/T1800/R1500 (SAN N13EZ)
- SCRUBS Towels & Wipes, Blue; White, Polypropylene, 30 Wipes, Citrus, 6 PK (42230)
- SCRUBS Towels & Wipes, Polypropylene, 30 Wipes, Lemon (91930)
- SCRUBS Towels & Wipes, Blue; White, Polypropylene, 30 Wipes, Citrus (42230)
- SCRUBS Green Cleaning Wipes, White, Canister, Biodegradable, 50 Wipes, 6 in x 10-1/2 in, Citrus, 6 PK (918564949001)
- SCRUBS Disinfecting Wipes, White, Canister, Fresh (97080)
- SCRUBS Disinfecting Wipes, White, Canister, 65 Wipes, 9 in x 7 in, Citrus (96365)
- NAMCO MANUFACTURING Citrus Evolution Disinfecting Wipes, 800 (9146S)
- Scrubs Multi-Purpose Wipes