Shop All Multi-Purpose Wipes
Scrubs
Towels & Wipes, Blue; White, Polypropylene, 30 Wipes, Citrus
Mfr # 42230
Zoro # G601962780
$11.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 30
- Color Blue; White
- Material Polypropylene
- Application Hand and Surface Cleaning
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scrubs
- MFR # 42230
- Zoro # G601962780
- UPC # 764769422304
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 12" |
Width | 10" |
Details
Number of Sheets | 30 |
Item | Towels & Wipes |
Color | Blue; White |
Material | Polypropylene |
Application | Hand and Surface Cleaning |
Packaging Type | Canister |
Fragrance | Citrus |
Standards | FDA Regulated |
Wipes per Container | 30 |
For Use On | Aluminum; Ceramic; Formica; Hands; Hard Surfaces; Plastic; Steel; Tile; Vinyl; Wood |
Paper Towel Type | Hand/Body Wet Wipe |
Net Weight | 0.85 lbs |
Effective to Remove | Adhesive; Blood; Caulk; Dirt; Food; General Grime; Grease; Ink; Paint; Soil |
Ply | 1 |
Used On | Aluminum; Ceramic; Formica; Hands; Hard Surfaces; Plastic; Steel; Tile; Vinyl; Wood |
Description
These towels combine an advanced cleaning formula with a strong, dual-textured towel to thoroughly clean hands and surfaces ANYWHERE, ANYPLACE, ANYTIME!® The clean, citrus-scented formula loosens and dissolves industrial soils while leaving hands free from dryness and irritation. The Rough Touch® blue towel locks in soil to prevent it from transferring back onto hands and surfaces. Hands are left feeling clean with no sticky residue and no rinsing required.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRESH PRODUCTS ourfreshE Refills, Spiced Apple, PK6 (OFENB-F-006I036M-01)
- POUR-N-RESTORE Orange Scent Oil Stain Remover 32 oz Liquid (PNR32OZ-06)
- RUBBERMAID COMMERCIAL 60 in L Mop and Broom Handles, Gray/Yellow, FGH226000000 (FGH226000000)
- CARLISLE FOODSERVICE Moss Foam Rubber Squeegee, 22", Blk, PK10 (36622200)
- SCRUBS Towels & Wipes, Blue; White, Polypropylene, 30 Wipes, Citrus, 6 PK (42230)
- SCRUBS Towels & Wipes, Polypropylene, 30 Wipes, Lemon (91930)
- SCRUBS Towels & Wipes, Polypropylene, 30 Wipes, Lemon, 6 PK (91930)
- SCRUBS Green Cleaning Wipes, White, Canister, Biodegradable, 50 Wipes, 6 in x 10-1/2 in, Citrus, 6 PK (918564949001)
- SCRUBS Disinfecting Wipes, White, Canister, 65 Wipes, 9 in x 7 in, Citrus (96365)
- PIG PIG PR40 All-Purpose Wipers 1008 wipers/case, 56 wipers/pkg, 18 pkg/case 13" L x 11.875" W, 1008PK (WIP230)
- KIMTECH Wipes, Kimtech Prep, Wt, PK6, White, 12" x 12.5", 6 PK (06411)
- Scrubs Multi-Purpose Wipes