Shop All Insect Repellents
Scrubs
Insect Shield Insect Repellent Wipes, 8 x 10, White, PK100
Mfr # 91401
Zoro # G101962884
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Skin
- Weight 3.54 lbs
- Form Wipes
- Targeted Insects Chiggers; Flies; Flying Insects; Gnats; Mosquitoes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scrubs
- MFR # 91401
- Zoro # G101962884
- Country of Origin United States
- Category Insect Repellents
Details
Application | Skin |
Weight | 3.54 lbs |
Form | Wipes |
Targeted Insects | Chiggers; Flies; Flying Insects; Gnats; Mosquitoes |
Description
Convenient product provides the power of 30% DEET in a handy wipe. Insect repellant keeps disease-carrying insects at a distance; effective against mosquitoes, ticks, chiggers, flies, fleas and no-see-ums. Easy to apply, with no greasy feel. Water and sweat resistant wipes allow you to get on with your day. Individual wrapping protects wipe from contamination and evaporation, effectively maintaining consistency.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCKEY SUMO Heavy duty gravity gate latch Advanced catching system2 independent latching hooks Pull (LK-SGL-SS)
- HASTINGS HOME Double Hammock and Stand, Red/Blue (399339UGK)
- MOSS OUT! Moss Out Lawn Granules 20Lb (100099164)
- CORE TARPS 20 ft L x 0.5 mm H x 12 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-12X20)
- SCRUBS Insect Repellent, Wipes, PK100 (91401)
- RESCUE Attractant Why Trap (WHYTA-DB6)
- SC JOHNSON Off 4OZ Skintastic (22154)
- DEEP WOODS OFF OFF! Deep Woods Insect Repellent Liquid For Gnats/Mosquitoes/Ticks 6 oz (21845)
- ZENDOZONES JT Eaton Fruit Fly Trap 1 box, 6PK (1820-JJ)
- WOODSTREAM Woodstream S7001-1 4 lbs. Cast Oil Repellent Granules (201962)
- NATRAPEL Repellant, Pump, Uncarded, 3.4 oz., PK12 (0006-6772)
- Scrubs Insect Repellents