Shop All Hand Wipes
Scrubs
Hand Cleaning Towels, 10 in x 12 in, Scrubs-in-a-Bucket, 72 Wipes/Bucket, Aloe/Vitamin E, Citrus
Mfr # 42272
Zoro # G5192521
Best Seller
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Packaging Type Bucket
- Requires Dispenser No
- Hygiene Series None
- Hygiene Properties None
- Wipes per Container 72
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrubs
- MFR # 42272
- Zoro # G5192521
- UPC # 764769422724
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 10 in x 12 in |
Wipe Width | 10 in |
Wipe Length | 12 in |
Details
Packaging Type | Bucket |
Requires Dispenser | No |
Hygiene Series | None |
Hygiene Properties | None |
Wipes per Container | 72 |
Color | Blue/White |
Hygiene Form | Towels |
Refill Type | No Refill |
Fragrance | Citrus |
Green Environmental Attribute | Total VOC Emissions Less Than or Equal To 0.5 mg/m and Formaldehyde Emissions Less Than or Equal To 0.05 ppm |
Material | Polypropylene |
Formula | Aloe, Vitamin E |
Container Type | Bucket |
Item | Hand Cleaning Towels |
Standards | ANSI, ASTM, NSF |
Form | Wipes |
Series | None |
Flushable | No |
NSF Rating | Not Rated |
Product Type | Hand Wipes |
Description
Hand Cleaning Towels, Container Type Bucket, Flushable No, Form Wipes, Formula Aloe, Vitamin E, Fragrance Citrus, Hygiene Properties None, NSF Rating Not Rated, Series None, Standards ANSI, ASTM, NSF, Wipe Length 12 in, Wipe Width 10 in, Wipes per Container 72, Material Polypropylene, Product Type Hand Wipes, Color Blue/White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Zep Fresh Clean Scent All Purpose Cleaning Vinegar Liquid 1 gal (R48410)
- MEDLINE FitRight Select Premium Personal Cleansing Wipes, 8 x 12, 48/Pk, PK12 (MSC263625)
- TOUGH GUY Radiator Brush, 4 1/2 in L Handle, 7 in L Brush, Wood, 27 in L Overall (2FCE2)
- BIG D Sorbents, Canister, 6 PK (BGD 166)
- SCRUBS Hand Cleaner Towels, 10 x 12, Blue/White, 72/Bucket, PK6 (42272)
- SCRUBS Hand Sanitizing Wipes, 6 x 8", 85 Wipes (90985)
- SCRUBS Hand Cleaning Towels, 8In Wx12In L (42201)
- SCRUBS Hand Cleaning Towels, 10W x 12In. L, PK6 (42230)
- SCRUBS Antimicrobial Hand Sanitizing Wipes, 6 x 8", 120 Wipes (92991)
- SCRUBS Hand Sanitizer Wipes, 6 x 8, 85/Can, PK6 (90985)
- KIMBERLY-CLARK PROFESSIONAL Hand Sanitizer Wipes, PK8, 45 Wipes, Fresh (50830)
- Scrubs Hand Wipes