Shop All Hand Wipes
Scrubs
Hand Cleaner Towels, Cloth, 10 x 12, Blue/White, 72/Bucket
Mfr # 42272
Zoro # G501962897
product price: $21.15
/ea
$21.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Packaging Type Bucket
- Wipes per Container 72
- Color Blue; White
- Hygiene Form Hand/Body Wet Wipe
- Application Hand Washing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrubs
- MFR # 42272
- Zoro # G501962897
- UPC # 764769422724
- Country of Origin United States
- Category Hand Wipes
Dimensions
Width | 10" |
Length | 12" |
Details
Packaging Type | Bucket |
Wipes per Container | 72 |
Color | Blue; White |
Hygiene Form | Hand/Body Wet Wipe |
Application | Hand Washing |
Application - First Aid and Wound Care | Aluminum; Ceramic; Formica; Hands; Hard Surfaces; Plastic; Steel; Tile; Vinyl; Wood |
Package Type | Bucket |
Item | Towels & Wipes |
Industry Type | Hand/Body Wet Wipe |
Features | SCRUBS in-a-Bucket® Hand Cleaner Towels |
Fragrance | Citrus |
Weight | 2.14 lbs |
Standards | FDA Regulated |
Material | Cloth |
Dirt Types | Adhesive; Blood; Caulk; Dirt; Food; General Grime; Grease; Ink; Paint; Soil |
Description
These towels combine an advanced cleaning formula with a strong, dual-textured towel to thoroughly clean hands and surfaces ANYWHERE, ANYPLACE, ANYTIME!® The clean, citrus-scented formula loosens and dissolves industrial soils while leaving hands free from dryness and irritation. The Rough Touch® blue towel locks in soil to prevent it from transferring back onto hands and surfaces. Hands are left feeling clean with no sticky residue and no rinsing required.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Bag, Allergen, 1" L x 11-9/64" W, Paper, PK5 (6810310)
- SPILFYTER Sorbents, 15 gal, 16 in x 18 in, Oil, White, Polypropylene (SFO-70.2)
- UNKNOWN CLOTHES PINS, 50PK (6171-919)
- ZEP 1 gal Liquid Hand Soap Jug, 4 PK (89024)
- SCRUBS Hand Sanitizer Wipes, 6 x 8, 85/Can, PK6 (90985)
- SCRUBS Hand Cleaning Towels, 10 in x 12 in, Scrubs-in-a-Bucket, 72 Wipes/Bucket, Aloe/Vitamin E, Citrus (42272)
- SCRUBS Hand Sanitizing Wipes, 6 x 8", 85 Wipes (90985)
- SCRUBS Hand Cleaner Towels, 10 x 12, Blue/White, 72/Bucket, PK6 (42272)
- SCRUBS Hand Cleaning Towels, 10W x 12In. L, PK6 (42230)
- SCRUBS Hand Cleaning Towels, 8In Wx12In L (42201)
- HARRINGTON Air Chain Hoist, 6-1/2 ft. Hoist Lift (AH137202018)
- Scrubs Hand Wipes