Shop All Specialty Wipes
This Product is Discontinued
Scrubs
Glass Cleaner Wipes, 6" x 8", 6 Pack, 50 Wipes/ Pack (Discontinued)
Mfr # 98556
Zoro # G5192327
This Product is Discontinued
Key Features
- Cleaner Chemical Product Grouping Cleaning Wipes
- Wipes Application Glass Cleaning
- Sheet Size 6 in x 10-1/2 in
- Cleaner Container Type Canister
- Primary Chemical None
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scrubs
- MFR # 98556
- Zoro # G5192327
- UPC # 764769985564
- Country of Origin United States
- Category Specialty Wipes
Dimensions
Sheet Size | 6 in x 10-1/2 in |
Cleaner Container Size | 50 ct. |
Sheet Width | 6 in |
Container Size | 50 ct |
Sheet Length | 8 in |
Details
Item | Glass Cleaner Wipes |
Cleaner Chemical Product Grouping | Cleaning Wipes |
Wipes Application | Glass Cleaning |
Cleaner Container Type | Canister |
Primary Chemical | None |
Color | White |
Cleaning Wipe - Item | Glass Cleaner Wipes |
Application | Glass |
Fragrance | Floral |
Material | Cloth |
Container Type | Canister |
Formula | Pre-Moistened |
Cleaner Form | Wipes |
Wet Contact Time | No Efficacy |
Wipes per Container | 50 |
NSF Rating | Not Rated |
Biodegradable | Yes |
Description
Cleaning Wipes, Glass Cleaner Wipes, Primary Chemical None, Wet Contact Time No Efficacy, 50 ct, Container Type Canister, Sheet Size 8 in x 6 in, Fragrance Floral, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Glass Cleaning, Biodegradable Yes, Color White, Formula Pre-Moistened, Material Cloth, NSF Rating Not Rated, Sheet Length 8 in, Sheet Width 6 in, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.