Shop All Multi-Purpose Wipes
Scrubs
Disinfecting Wipes, White, Canister, Fresh
Mfr # 97080
Zoro # G810354307
original price:
$6.05
14% off
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Canister
- Color White
- Application Disinfecting
- Sheet Length 8 in
- Primary Chemical Alcohol
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scrubs
- MFR # 97080
- Zoro # G810354307
- UPC # 764769970805
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Length | 8 in |
Container Size | 80 ct |
Sheet Width | 7 in |
Details
Container Type | Canister |
Item | Disinfecting Wipes |
Color | White |
Application | Disinfecting |
Primary Chemical | Alcohol |
Standards | OSHA Hazard Communication Standard 29 CFR 1910.1200 |
EPA Registered | Yes |
NSF Rating | D2 |
Targeted Pathogens | E-coli, HIV, Norovirus, H1N1, Listeria, Salmonella |
EPA Registration Number | 6836-379-11694 |
Fragrance | Fresh |
VOC Content | 0% |
Wet Contact Time | No Efficacy |
Features | Cleans and Disinfects in One Step, Kills 99.9% of Bacteria on Food Contact Surfaces in 30 Seconds |
Disposable/ Reusable | Disposable |
Cleaner Form | Wipes |
Surfaces for Use On | Hard Non-Porous |
Description
Disinfecting Wipes, Primary Chemical Alcohol, Targeted Pathogens E-coli, HIV, Norovirus, H1N1, Listeria, Salmonella, Wet Contact Time No Efficacy, Canister, Container Size 80 ct, Ready to Use/Concentrated Ready to Use, Cleaner Form Wipes, Application Disinfecting, Fragrance Fresh, White, Disposable/ Reusable Disposable, EPA Registered Yes, EPA Registration Number 6836-379-11694, Features Cleans and Disinfects in One Step, Kills 99.9 Percent of Bacteria on Food Contact Surfaces in 30 Seconds
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Sorbents, 28 gal, 15 in x 19 in, Oil, White, Polypropylene (WPL100H)
- DOGIPOT 10 gal Trash Can, Green, Aluminum, Steel (1206A-L)
- ZEP Cleaner and Disinfectant, 1 gal. Round Plastic Pail, Lemon, Blue-Green, 4 PK (434424)
- BOARDWALK Toilet Seat Cover Dispenser, 16 x 3 x 11 1/2, Chrome (BWKKD200)
- SCRUBS Towels & Wipes, Blue; White, Polypropylene, 30 Wipes, Citrus, 6 PK (42230)
- SCRUBS Green Cleaning Wipes, White, Canister, Biodegradable, 50 Wipes, 6 in x 10-1/2 in, Citrus, 6 PK (918564949001)
- SCRUBS Towels & Wipes, Polypropylene, 30 Wipes, Lemon, 6 PK (91930)
- SCRUBS Towels & Wipes, Blue; White, Polypropylene, 30 Wipes, Citrus (42230)
- SCRUBS Disinfecting Wipes, White, Canister, 65 Wipes, 9 in x 7 in, Citrus (96365)
- SCRUBS Towels & Wipes, Polypropylene, 30 Wipes, Lemon (91930)
- READ RIGHT/ADVANTUS CORPORATION Read Right® KeyWipes Keyboard & Hand Cleaner Wet Wipes, 18/Box - REARR1233 (RR1233)
- Scrubs Multi-Purpose Wipes