Shop All Tile & Grout Cleaner
This Product is Discontinued
Scrubbing Bubbles
Multi Surface Bathroom Cleaner, Citrus Scent, 32 oz Spray Bottle (Discontinued)
Mfr # 306111
Zoro # G1439850
This Product is Discontinued
Key Features
- Capacity 32 oz
- Weight 2.39 lbs
- Standards EPA Reg. No. 4822-613; EPA List N
- Application Disinfectant/Cleaner
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scrubbing Bubbles
- MFR # 306111
- Zoro # G1439850
- UPC # 25700707554
- Country of Origin United States
- Category Tile & Grout Cleaner
Details
Capacity | 32 oz |
Weight | 2.39 lbs |
Standards | EPA Reg. No. 4822-613; EPA List N |
Application | Disinfectant/Cleaner |
Description
Scrubbing Bubbles® Multi Surface Bathroom Cleaner, Citrus Scent, 32 oz Spray Bottle
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.