Shop All Disinfectants and Sanitizers
Scrubbing Bubbles
Disinfectant Cleaner, 25 fl oz (0.8 quart) White, 12 PK
Mfr # SJN313358CT
Zoro # G704653677
product price: $59.79
/pk 12, $4.98/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 25 fl oz (0.8 quart)
- Color White
- Ready to Use/Concentrated Ready-To-Use
- Primary Chemical Water; Isobutane; Limonene; Tetrasodium Iminodisuccinate; Benzalkonium Chloride; Sodium Hydroxide; Dipropylene Glycol; Hexyl Cinnamal; Linalool; Butylphenyl Methylpropional; Alpha-isomethyl Ionone; PPG-9-Ethylhexeth-5; Quaternium-24; Hydroxycitronellal; Dimethyldioctylammonium Chloride; Didecyldimethylammonium Chloride; Dihydromyrcenol; 2,6-Dimethyl-7-Octen-2-Ol; Didecyldimonium Chloride
- Type Disinfectant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrubbing Bubbles
- MFR # SJN313358CT
- Zoro # G704653677
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 25 fl oz (0.8 quart) |
Details
Color | White |
Ready to Use/Concentrated | Ready-To-Use |
Item | Disinfectant Cleaner |
Primary Chemical | Water; Isobutane; Limonene; Tetrasodium Iminodisuccinate; Benzalkonium Chloride; Sodium Hydroxide; Dipropylene Glycol; Hexyl Cinnamal; Linalool; Butylphenyl Methylpropional; Alpha-isomethyl Ionone; PPG-9-Ethylhexeth-5; Quaternium-24; Hydroxycitronellal; Dimethyldioctylammonium Chloride; Didecyldimethylammonium Chloride; Dihydromyrcenol; 2,6-Dimethyl-7-Octen-2-Ol; Didecyldimonium Chloride |
Type | Disinfectant |
Features | Non-porous; Heavy Duty; Fume-free |
Effective to Remove | Virus Remover; Bacteria Remover; Soap Scum Remover; Limescale Remover; Rust Remover; Dirt Remover; Calcium Deposit Remover |
Cleaner Form | Aerosol |
Application | Restroom; Multi Surface |
Description
Scrubbing Bubbles Disinfectant Restroom Cleaner kills 99.9 percent of viruses and bacteria on hard, nonporous surfaces when used as directed. It kills SARS-CoV-2, Herpes Simplex Virus Type 1, Herpes Simplex Virus Type 2, Influenza A (H1N1) Virus, Respiratory Syncytial Virus, Rotavirus, Staphylococcus aureus, Salmonella, Pseudomonas aeruginosa, E. coli and MRSA. Heavy-duty cleaner removes 100 percent soap scum while leaving behind a brilliant shine. Foaming action easily removes lime scale, calcium, rust and dirt. Gentle solution cleans, shines and freshens without harsh fumes. Disinfectant cleaner is perfect for tubs, shower walls, vinyl surfaces, shower doors, sinks, stainless steel, chrome fixtures, glass, laminate and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drawstring Polyester Mesh Laundry Bag Yellow (MP245567)
- WYPALL Towels & Wipes, Light Blue, Paper, 224 Wipes, 9.1" x 10.25", Unscented, 10 PK (KCC 05123)
- LYSOL Toilet Bowl Cleaner, w/ Bleach, 24oz, , Blue Top, PK 2 (RAC96085)
- FILM-GARD PAINT PLSTC FILM 9X400' (626260)
- SCRUBBING BUBBLES Fresh Scent Disinfectant 12 oz (70363)
- SCRUBBING BUBBLES Cleaners & Detergents, Aerosol Spray, Rain Shower, 12 PK (313358)
- SEVENTH GENERATION Cleaners & Detergents, Spray Bottle, Lemongrass Citrus, 8 PK (22810)
- CLOROX Disinfectant Cleaner, Jug, Unscented, 4 PK (31650)
- VIREX II 256 Diversey Virex II 1-Step Disinfectant Cleaner, 47.3 fl oz (1.5 quart) Minty, Blue (DVO5019317)
- LYSOL Disinfectant Cleaner, Bottle, Lemon, 4 PK (19200-99985)
- DIVERSEY Cleaners & Detergents, Pail, Acetic Acid (57571100)
- Scrubbing Bubbles Disinfectants and Sanitizers