Shop All Disinfectants and Sanitizers
Scrubbing Bubbles
Cleaners & Detergents, Aerosol Spray, Rain Shower, 12 PK
Mfr # 313358
Zoro # G301962806
original price:
$75.54
16% off
$63.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Aerosol Spray
- Fragrance Rain Shower
- Capacity 25 oz
- Physical Form Liquid
- For Use On Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scrubbing Bubbles
- MFR # 313358
- Zoro # G301962806
- Country of Origin United States
- Category Disinfectants and Sanitizers
Details
Container Type | Aerosol Spray |
Fragrance | Rain Shower |
Item | Cleaners & Detergents |
Capacity | 25 oz |
Physical Form | Liquid |
For Use On | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Surface | Ceramics; Enamel; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl |
Net Weight | 23.15 lbs |
Effective to Remove | Mildew; Mold; Stains |
Standards | EPA Reg. No. 89900-2; EPA List N |
Application | Disinfectant/Cleaner |
Description
Fast-acting formula penetrates and lifts dirt to deliver a total clean in your bathroom. Multi surface cleaner is a bathtub cleaner, shower cleaner and sink cleaner. Makes cleaning soap scum and dirt easy, while leaving behind a brilliant shine.
Documents & Resources
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: CA, MN, NY, VT, WA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH Drillbrush Pet Hair Remover Brush - Lint Roller Brush Alternative (S-W4O-B2-QC-DB)
- PROTOCHEM LABORATORIES Concentrated Enzyme Degreaser, 1 Gal Liquid (PC-189DEG-1)
- FRESH PRODUCTS Bio Conqueror 105 Enzymatic Concentrate, Cucumber Melon, 1 gal, PK4 (1-BWB-CM-F)
- TOUGH GUY Flue Brush, 2 in L Handle, 4-1/2 in L Brush, 7 1/2 in L Overall (2XTE6)
- SCRUBBING BUBBLES Fresh Scent Disinfectant 12 oz (70363)
- DYMON Disinfectant, 20 oz. Aerosol Can, Floral (35720)
- ITW BRANDS Dymon® Medaphene Plus Disinfectant Spray, 15.5 Oz. Aerosol Spray, 12/Carton (35720)
- DIVERSEY Final Step 512 Sanitizer, Red, 1.5 L RTD Refill, 2PK (5753116)
- CAVICIDE Disinfectant Spray, 24 fl. oz. (13-1024)
- CLOROX Towels & Wipes, Canister, Unscented, White, 6 PK (30825)
- CHASE PRODUCTS ChaseProd, Instant Action Foaming Cleaner/disinfectant, 17oz, Aerosol, 12PK (5196)
- Scrubbing Bubbles Disinfectants and Sanitizers