Shop All Disinfectants and Sanitizers
Scrubbing Bubbles
Cleaners & Detergents, 12 oz Can, Unscented, 12 PK
Mfr # 613104
Zoro # G509258954
product price: $66.99
/pk 12, $5.58/ea
$66.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
- Size 12 oz
- Fragrance Unscented
- Primary Chemical Quaternary Ammonium Compounds
- Chemicals For Use On Hard Non-Porous Surfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrubbing Bubbles
- MFR # 613104
- Zoro # G509258954
- Country of Origin United States
- Category Disinfectants and Sanitizers
Dimensions
Size | 12 oz |
Details
Container Type | Can |
Fragrance | Unscented |
Item | Cleaners & Detergents |
Primary Chemical | Quaternary Ammonium Compounds |
Chemicals For Use On | Hard Non-Porous Surfaces |
Physical Form | Aerosol |
Effective to Remove | Bacteria; Fungi; Viruses |
Standards | EPA Reg. No. 4822-548 |
Application | Cleaning; Deodorizing; Disinfecting; Sanitizing |
Description
Scrubbing Bubbles Multi-Purpose Disinfectant disinfects and deodorizes. It kills 99.9% of viruses and bacteria including SARS-CoV-2 COVID-19 virus on hard, non-porous surfaces when used as directed. Sanitizes hard, non-porous surfaces in 30 seconds. Inhibits mold and mildew on hard, non-porous surfaces. Temporarily reduces odor-causing airborne bacteria and neutralizes their odors. Use Scrubbing Bubbles Multi-Purpose Disinfectant on doorknobs, faucets and garbage cans. Do not use on bedding, mattresses, clothing, carpet, leather, silk, rayon fabrics, polished wood, painted surfaces, lacquered metals or acrylic plastics. Spray may leave some hard floors slippery. To avoid slips or falls, do not concentrate spray over hard floors. Do not spray on pets. Not for use on food contact surfaces.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIDE TO GO No Scent Stain Pen 0.33 oz Liquid (01870)
- POPULAR LIFE Kleen Mitt, Medium Grade Scouring Pad, Green Mitt, Right Hand (PL-MS-KMGM-3-RHGL)
- TORK Tork Advanced TM6130S Toilet Paper, 2 Ply, 48 x 500 per Case, White (TM6130S)
- CARLISLE FOODSERVICE Side Press Mop Bucket and Wringer, Green (3690809)
- SCRUBBING BUBBLES Fresh Scent Disinfectant 12 oz (70363)
- SCRUBBING BUBBLES Cleaners & Detergents, Aerosol Spray, Rain Shower, 12 PK (313358)
- CLOROX Sanitizing Spray, 32 oz. Trigger Spray Bottle, Unscented, 12 PK (01698)
- WINDEX Cleaners & Detergents, Spray Bottle, Fresh Clean (312620)
- CLOROX Cleaner and Disinfectant, 32 oz. Bottle, Unscented, 6 PK (68832)
- BEST SANITIZERS Cleaner, Disinfectant and Sanitizer, 5 gal. Pail, Alcohol (SS10002)
- SPARTAN CHEMICAL X-Effect 1 Gal. Fresh Lavender Scent One Step Cleaner/Disinfectant, 4PK (101904)
- Scrubbing Bubbles Disinfectants and Sanitizers