Shop All Bathroom Cleaners
Scrubbing Bubbles
Bathroom Cleaner, Spray, Grime Fighter, 32oz, Clear, PK 8
Mfr # SJN306111CT
Zoro # G802501627
original price:
$43.79
15% off
$37.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 32 fl oz (1 quart)
- Fragrance Hawaiian Breeze
- Cleaner Form Spray
- Chemicals For Use On Multi Surface
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scrubbing Bubbles
- MFR # SJN306111CT
- Zoro # G802501627
- Country of Origin United States
- Category Bathroom Cleaners
Dimensions
Size | 32 fl oz (1 quart) |
Details
Item | Grime Fighter Spray |
Fragrance | Hawaiian Breeze |
Cleaner Form | Spray |
Chemicals For Use On | Multi Surface |
Color | Green |
Application | Grime Remover; Mold Remover; Mildew Remover; Stain Remover; Soap Scum Remover; Dirt Remover |
Type | Bathroom Cleaner |
Features | Disinfectant |
Description
Scrubbing Bubbles Bathroom Grime Fighter powers through touch soap scum and grime. Because it's also a disinfectant, it kills 99 percent of viruses and bacteria. Bathroom Grime Fighter effectively removes dirt from multiple hard, nonporous bathroom surfaces. When cleaning toilets, tubs, tiles, sinks, counters, shower doors and more, it leaves behind a brilliant shine and a fresh citrus scent. To clean, simply spray, let the bubbles do their thing and then wipe the mess away. Germ-kill includes Herpes Simplex Virus Type 1, Herpes Simplex Virus Type 2, Influenza A (H1N1) Virus, Respiratory Syncytial Virus, Rotavirus, Parainfluenza Virus Type 3, Human Coronavirus Staphylococcus aureus (Staph), Salmonella enterica (Salmonella), Pseudomonas aeruginosa, E. coli, and Listeria monocytogenes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Auto, Plstc, 8"W (58720)
- GENUINE JOE Genuine Joe Brooms And Sweeper, Woodgrain, 60" L Handle (GJO60467)
- ULTRASITE Commercial Park Trash Receptacle Liners (PL-32)
- BOARDWALK 56 gal Trash Bags, 43 in x 47 in, 1.7 mil, Black, 100 PK (H8647WKK)
- SCRUBBING BUBBLES Extra Power Rainshower Scent Toilet Bowl Cleaner and Delimer 24 oz Gel (71585)
- SCRUBBING BUBBLES Drop-Ins Toilet Bowl Cleaner 4.23 oz Tablet (70480)
- SCRUBBING BUBBLES Bathroom Cleaner, 25 oz, Aerosol Can, Ready to Use, 12 Pack (313358)
- SCRUBBING BUBBLES Bathroom Cleaner, 25oz, 12PK (SJN313358)
- SCRUBBING BUBBLES FRESH BRUSH STARTER KIT (00079)
- SCRUBBING BUBBLES FLUSHBL WIPE CITRUS 36CT (00621)
- MIDLAB AFBC Acid Free Bathroom Cleaner, 12PK (036000-12)
- Scrubbing Bubbles Bathroom Cleaners