Shop All Rubber Boots
This Product is Discontinued
Scrub Zone
Shoes, Women's 9M, Pull On, Blk, PR (Discontinued)
Mfr # Energize Black W9
Zoro # G3878131
This Product is Discontinued
Key Features
- Size 9
- Color Black
- Footwear Width M
- Waterproof Yes
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrub Zone
- MFR # Energize Black W9
- Zoro # G3878131
- UPC # 708695950630
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 9 |
Footwear Width | M |
Width | M |
Height | 3 in |
Footwear Size | 9 |
Overall Height | 3 in |
Size (PRINT) | 9 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Women's, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Two Piece, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 9, Static Dissipative No, Style Number Energize, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.