Shop All Rubber Boots
This Product is Discontinued
Scrub Zone
Shoes, Men's11M, Pull On, Blk, PR (Discontinued)
Mfr # Energize Black M11
Zoro # G3878174
This Product is Discontinued
Key Features
- Size 11
- Color Black
- Footwear Width M
- Waterproof Yes
- Width M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scrub Zone
- MFR # Energize Black M11
- Zoro # G3878174
- UPC # 708695950678
- Country of Origin China
- Category Rubber Boots
Dimensions
Size | 11 |
Footwear Width | M |
Width | M |
Height | 3 in |
Footwear Size | 11 |
Overall Height | 3 in |
Size (PRINT) | 11 |
Description
Loafer Shoe, Style Family Loafer Shoe, Metatarsal Guard No, Closure Slip On, Chemical Resisting Sole No, Color Black, Width M, Gender Unisex, Heel Definition Flat Heel, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Construction Two Piece, Electrical Hazard Rated No, Conductive Yes, Color Family Black, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number Energize, Toe Cap Material Not Applicable, Insulated No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.