Shop All Scrub Tops
Scrub Zone
Scrub Shirt, XS, Blue, Unisex
Mfr # 71221
Zoro # G3840943
product price: $14.00
/ea
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Material Cotton/Polyester
- Sleeve Type Short
- Fabric Weight 4.25 oz
- Length 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrub Zone
- MFR # 71221
- Zoro # G3840943
- UPC # 708695082584
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | XS |
Length | 27 1/2 in |
Size-Body Type | Regular |
Maximum Chest Size | 32 in |
Minimum Chest Size | 30 in |
Details
Item | Scrub Shirt |
Gender | Men's |
Material | Cotton/Polyester |
Color | Royal Blue |
Sleeve Type | Short |
Fabric Weight | 4.25 oz |
Cuff Style | Dolman Sleeves |
Number of Outside Pockets | 1 |
Style | Shirt |
Fit | Relaxed Fit |
Collar Style | V-Neck |
Features | Back Yoke, One Chest Pocket With Pen Division |
Reusability | Reusable |
Description
Scrub Shirt, Color Royal Blue, Gender Unisex, Material Cotton/Polyester, Size XS, Style Shirt, Number of Outside Pockets 1, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 1/2 in, Maximum Chest Size 32 in, Minimum Chest Size 30 in, Collar Style V-Neck, Features Back Yoke, One Chest Pocket With Pen Division, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT X-Treme Disposable Foam Ear Plugs, Bullet Shape, 32, Orange, 100 PK (XTR-30)
- TOUGH DUCK Lined Jacket, Mens, S, Black (S24511)
- BRADY Information Station, 29 In. W, 5 In. D (RK772E)
- HEXARMOR Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (2065-XL (10))
- SCRUB ZONE Scrub Shirt, XL, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, L, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, 3XL, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, S, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, 3XL, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, 2XL, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, XL, Gray, Womens (70221)
- Scrub Zone Scrubs & Lab Coats