Shop All Scrub Tops
Scrub Zone
Scrub Shirt, XL, Gray, Womens
Mfr # 70221
Zoro # G3840173
product price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Material Cotton/Polyester
- Sleeve Type Short
- Fabric Weight 4.25 oz
- Length 27 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrub Zone
- MFR # 70221
- Zoro # G3840173
- UPC # 708695080184
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | XL |
Length | 27 3/8 in |
Maximum Chest Size | 45 in |
Minimum Chest Size | 43 in |
Details
Item | Scrub Shirt |
Gender | Women's |
Material | Cotton/Polyester |
Color | Gray |
Sleeve Type | Short |
Fabric Weight | 4.25 oz |
Cuff Style | Short Sleeve |
Collar Style | V-Neck |
Fit | Relaxed Fit |
Style | Shirt |
Features | Side Vents for Movement |
Reusability | Reusable |
Number of Outside Pockets | 3 |
Description
Scrub Shirt, Color Gray, Gender Women's, Material Cotton/Polyester, Size XL, Style Shirt, Number of Outside Pockets 3, Reusability Reusable, Cuff Style Short Sleeve, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 3/8 in, Maximum Chest Size 45 in, Minimum Chest Size 43 in, Collar Style V-Neck, Features Side Vents for Movement, Fit Relaxed Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Notice Sign, 10 in H, 14 in W, Horizontal Rectangle, English, U5-1115-RD_14X10 (U5-1115-RD_14X10)
- DUNLOP 12 Latex Hazmat Booties, XXL (97591-XXL)
- KIWI 1-1/8 Oz. Brown Shoe Polish (0113)
- BLACK SWAN Detectable Marking Tape-Green-3" x 1000' (15275)
- SCRUB ZONE Scrub Shirt, S, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, L, Blue, Womens (70221)
- SCRUB ZONE Scrub Shirt, M, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, XL, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, 2XL, Gray, Unisex (71221)
- SCRUB ZONE Scrub Shirt, L, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, L, Blue, Unisex (71221)
- Scrub Zone Workwear and Protective Clothing