Shop All Scrub Tops
Scrub Zone
Scrub Shirt, S, Gray, Womens
Mfr # 70221
Zoro # G3840146
product price: $16.00
/ea
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Material Cotton/Polyester
- Sleeve Type Short
- Cuff Style Short Sleeve
- Fabric Weight 4.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrub Zone
- MFR # 70221
- Zoro # G3840146
- UPC # 708695080177
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | S |
Length | 27 3/8 in |
Minimum Chest Size | 34 in |
Maximum Chest Size | 35 in |
Details
Item | Scrub Shirt |
Gender | Women's |
Material | Cotton/Polyester |
Color | Gray |
Sleeve Type | Short |
Cuff Style | Short Sleeve |
Fabric Weight | 4.25 oz |
Style | Shirt |
Features | Side Vents for Movement |
Fit | Relaxed Fit |
Collar Style | V-Neck |
Number of Outside Pockets | 3 |
Reusability | Reusable |
Description
Scrub Shirt, Color Gray, Gender Women's, Material Cotton/Polyester, Size S, Style Shirt, Number of Outside Pockets 3, Reusability Reusable, Cuff Style Short Sleeve, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 3/8 in, Maximum Chest Size 35 in, Minimum Chest Size 34 in, Collar Style V-Neck, Features Side Vents for Movement, Fit Relaxed Fit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAWS Emergency Indicator Alarm (9001)
- LITHONIA LIGHTING Ext Sgn, Steel, Wht, 14 5/8in, 2W (LXNY W 3 R EL)
- THOROGOOD SHOES Size 12 Men's 8 in Work Boot Steel Work Boot, Brown (804-4378 12EE)
- DEMETECH Respirator Mask, KN95, NonMed, Child, PK720 (62290)
- SCRUB ZONE Scrub Shirt, M, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, XL, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, L, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, L, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, L, Gray, Unisex (71221)
- SCRUB ZONE Scrub Shirt, Blue, Womens, M (70221)
- SCRUB ZONE Scrub Shirt, 2XL, Blue, 4.25 oz. (71221)
- Scrub Zone Scrubs & Lab Coats