Shop All Scrub Tops
Scrub Zone
Scrub Shirt, L, Gray, Womens
Mfr # 70221
Zoro # G3840164
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Material Cotton/Polyester
- Sleeve Type Short
- Cuff Style Short Sleeve
- Length 27 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scrub Zone
- MFR # 70221
- Zoro # G3840164
- UPC # 708695080153
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | L |
Length | 27 3/8 in |
Maximum Chest Size | 42 in |
Minimum Chest Size | 39 in |
Details
Item | Scrub Shirt |
Gender | Women's |
Material | Cotton/Polyester |
Color | Gray |
Sleeve Type | Short |
Cuff Style | Short Sleeve |
Fabric Weight | 4.25 oz |
Fit | Relaxed Fit |
Number of Outside Pockets | 3 |
Features | Side Vents for Movement |
Reusability | Reusable |
Collar Style | V-Neck |
Style | Shirt |
Description
Scrub Shirt, Color Gray, Gender Women's, Material Cotton/Polyester, Size L, Style Shirt, Number of Outside Pockets 3, Reusability Reusable, Cuff Style Short Sleeve, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 3/8 in, Maximum Chest Size 42 in, Minimum Chest Size 39 in, Collar Style V-Neck, Features Side Vents for Movement, Fit Relaxed Fit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Bib Apron, Vinyl, Brown, Extra Long, 37" (604VBA37-BR)
- CARHARTT Relaxed Fit Washed Duck Sherpa-Lined Utility Jacket, Black, Medium, REG (103826-BLKMREG)
- BRADY Pipe Markr, Natural Gas, Y, 1-1/2to2-3/8 In, 5726-I (5726-I)
- HONEYWELL MILLER Liquid Repellant Shock Absorbing Lanyard, 310 lb. Weight Capacity, Green (922PCR/6FTGN)
- SCRUB ZONE Scrub Shirt, Blue, Womens, M (70221)
- SCRUB ZONE Scrub Shirt, XL, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, L, Blue, Womens (70221)
- SCRUB ZONE Scrub Shirt, L, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, 3XL, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, S, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, 3XL, Blue, Unisex (71221)
- Scrub Zone Workwear and Protective Clothing