Shop All Scrub Tops
Scrub Zone
Scrub Shirt, L, Blue, Unisex
Mfr # 71221
Zoro # G3840977
$14.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cuff Style Dolman Sleeves
- Material Cotton/Polyester
- Fabric Weight 4.25 oz
- Length 27 1/2 in
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scrub Zone
- MFR # 71221
- Zoro # G3840977
- UPC # 708695082546
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | L |
Length | 27 1/2 in |
Maximum Chest Size | 44 in |
Size-Body Type | Regular |
Minimum Chest Size | 42 in |
Details
Item | Scrub Shirt |
Cuff Style | Dolman Sleeves |
Color | Royal Blue |
Material | Cotton/Polyester |
Fabric Weight | 4.25 oz |
Gender | Men's |
Sleeve Type | Short |
Collar Style | V-Neck |
Style | Shirt |
Number of Outside Pockets | 1 |
Reusability | Reusable |
Fit | Relaxed Fit |
Features | Back Yoke, One Chest Pocket With Pen Division |
Description
Scrub Shirt, Color Royal Blue, Gender Unisex, Material Cotton/Polyester, Size L, Style Shirt, Number of Outside Pockets 1, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 1/2 in, Maximum Chest Size 44 in, Minimum Chest Size 42 in, Collar Style V-Neck, Features Back Yoke, One Chest Pocket With Pen Division, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Pleated Bouffant Cap, PP, 24 In, Wht, PK100 (23KX19)
- JAMCO Corrosive Safety Cabinet, 22x23x18" (CL06BP)
- CONDOR Back Support, Premium, XL (3RVC5)
- CHILL-ITS BY ERGODYNE Cooling Hat, Blue, Universal (6615)
- SCRUB ZONE Scrub Shirt, 2XL, Gray, Unisex (71221)
- SCRUB ZONE Scrub Shirt, 3XL, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, 4XL, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, M, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, XL, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, L, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, M, Gray, Womens (70221)
- Scrub Zone Workwear and Protective Clothing