Shop All Scrub Tops
Scrub Zone
Scrub Shirt, Blue, Womens, M
Mfr # 70221
Zoro # G3839972
$16.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Women's
- Material Cotton/Polyester
- Sleeve Type Short
- Fabric Weight 4.25 oz
- Cuff Style Short Sleeve
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scrub Zone
- MFR # 70221
- Zoro # G3839972
- UPC # 708695079959
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | M |
Length | 27 3/8 in |
Maximum Chest Size | 38 in |
Minimum Chest Size | 36 in |
Details
Item | Scrub Shirt |
Gender | Women's |
Material | Cotton/Polyester |
Color | Blue |
Sleeve Type | Short |
Fabric Weight | 4.25 oz |
Cuff Style | Short Sleeve |
Style | Shirt |
Number of Outside Pockets | 3 |
Collar Style | V-Neck |
Fit | Relaxed Fit |
Reusability | Reusable |
Features | Side Vents for Movement |
Description
Scrub Shirt, Color Blue, Gender Women's, Material Cotton/Polyester, Size M, Style Shirt, Number of Outside Pockets 3, Reusability Reusable, Cuff Style Short Sleeve, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 3/8 in, Maximum Chest Size 38 in, Minimum Chest Size 36 in, Collar Style V-Neck, Features Side Vents for Movement, Fit Relaxed Fit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEMTOR Anchor D-Bolt, w/1/2" Concrete Bolt (AD-1C)
- PORTWEST Hi-Vis Contrast Rain Jacket, XL (US366)
- ENPAC Snap-Up Stinger Berm, 12x36x1 (48-12361-BK-SU)
- NMC Danger Do Not Use Tag, Pk25 (RPT105ST)
- SCRUB ZONE Scrub Shirt, M, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, L, Blue, Womens (70221)
- SCRUB ZONE Scrub Shirt, XL, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, 2XL, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, L, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, 3XL, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, 3XL, Gray, Unisex (71221)
- Scrub Zone Scrubs & Lab Coats