Shop All Scrub Tops
Scrub Zone
Scrub Shirt, 4XL, Blue, 4.25 oz.
Mfr # 71221
Zoro # G3840925
$17.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Material Cotton/Polyester
- Sleeve Type Short
- Cuff Style Dolman Sleeves
- Length 27 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scrub Zone
- MFR # 71221
- Zoro # G3840925
- UPC # 708695081662
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | 4XL |
Length | 27 1/2 in |
Minimum Chest Size | 58 in |
Maximum Chest Size | 60 in |
Size-Body Type | Regular |
Details
Item | Scrub Shirt |
Gender | Men's |
Material | Cotton/Polyester |
Color | Blue |
Sleeve Type | Short |
Cuff Style | Dolman Sleeves |
Fabric Weight | 4.25 oz |
Number of Outside Pockets | 1 |
Collar Style | V-Neck |
Reusability | Reusable |
Fit | Relaxed Fit |
Features | Back Yoke, One Chest Pocket With Pen Division |
Style | Shirt |
Description
Scrub Shirt, Color Blue, Gender Unisex, Material Cotton/Polyester, Size 4XL, Style Shirt, Number of Outside Pockets 1, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 1/2 in, Maximum Chest Size 60 in, Minimum Chest Size 58 in, Collar Style V-Neck, Features Back Yoke, One Chest Pocket With Pen Division, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Containment Berm, 6ft.W, 179gal.Spill Cap. (BD-46-AL-L-C)
- PYRAMEX Safety Glasses, Clear Anti-Fog ; Anti-Scratch (S2510ST)
- BRADY Caution No Smoking Sign, 7" H, 10" W, Polyester, Rectangle, English, 88345 (88345)
- STRANCO Hanging Aisle Sign, Legend 6 (HPS-FS1212-6)
- SCRUB ZONE Scrub Shirt, XL, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, 2XL, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, 3XL, Gray, Unisex (71221)
- SCRUB ZONE Scrub Shirt, S, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, L, Blue, Womens (70221)
- SCRUB ZONE Scrub Shirt, L, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, 3XL, Blue, 4.25 oz. (71221)
- Scrub Zone Scrub Tops