Shop All Scrub Tops
Scrub Zone
Scrub Shirt, 3XL, Gray, Unisex
Mfr # 71221
Zoro # G3841092
$17.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gender Men's
- Material Cotton/Polyester
- Sleeve Type Short
- Length 27 1/2 in
- Fabric Weight 4.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Scrub Zone
- MFR # 71221
- Zoro # G3841092
- UPC # 708695081945
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | 3XL |
Length | 27 1/2 in |
Maximum Chest Size | 56 in |
Size-Body Type | Regular |
Minimum Chest Size | 54 in |
Details
Item | Scrub Shirt |
Gender | Men's |
Material | Cotton/Polyester |
Color | Gray |
Sleeve Type | Short |
Fabric Weight | 4.25 oz |
Cuff Style | Dolman Sleeves |
Fit | Relaxed Fit |
Reusability | Reusable |
Style | Shirt |
Number of Outside Pockets | 1 |
Collar Style | V-Neck |
Features | Back Yoke, One Chest Pocket With Pen Division |
Description
Scrub Shirt, Color Gray, Gender Unisex, Material Cotton/Polyester, Size 3XL, Style Shirt, Number of Outside Pockets 1, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 1/2 in, Maximum Chest Size 56 in, Minimum Chest Size 54 in, Collar Style V-Neck, Features Back Yoke, One Chest Pocket With Pen Division, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC MIG/Stick Welding Gloves, Cowhide Palm, XL, PR (KH962)
- SIGNMISSION OSHA Notice, 3.5" Height, For Entry Press Red Intercom Button Sign, 5" X 3.5", Landscape (OS-NS-D-35-L-12847)
- BRADY Wire Marker, Printd, Repos Self-Adhes, PK25, WM-6-PK (WM-6-PK)
- VIROGUARD Hooded Chemical Resistant Coveralls, 25 PK, Blue, Microporous Laminate, Zipper (2407-XL)
- SCRUB ZONE Scrub Shirt, 2XL, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, 4XL, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, XL, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, S, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, L, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, M, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, XL, Gray, Unisex (71221)
- Scrub Zone Workwear and Protective Clothing