Shop All Scrub Tops
Scrub Zone
Scrub Shirt, 2XL, Blue, 4.25 oz.
Mfr # 71221
Zoro # G3840907
product price: $17.39
/ea
$17.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gender Men's
- Material Cotton/Polyester
- Sleeve Type Short
- Length 27 1/2 in
- Fabric Weight 4.25 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrub Zone
- MFR # 71221
- Zoro # G3840907
- UPC # 708695081747
- Country of Origin Multiple
- Category Scrub Tops
Dimensions
Size | 2XL |
Length | 27 1/2 in |
Minimum Chest Size | 50 in |
Size-Body Type | Regular |
Maximum Chest Size | 52 in |
Details
Item | Scrub Shirt |
Gender | Men's |
Material | Cotton/Polyester |
Color | Blue |
Sleeve Type | Short |
Fabric Weight | 4.25 oz |
Cuff Style | Dolman Sleeves |
Features | Back Yoke, One Chest Pocket With Pen Division |
Style | Shirt |
Reusability | Reusable |
Collar Style | V-Neck |
Number of Outside Pockets | 1 |
Fit | Relaxed Fit |
Description
Scrub Shirt, Color Blue, Gender Unisex, Material Cotton/Polyester, Size 2XL, Style Shirt, Number of Outside Pockets 1, Reusability Reusable, Cuff Style Dolman Sleeves, Sleeve Type Short, Fabric Weight 4.25 oz, Length 27 1/2 in, Maximum Chest Size 52 in, Minimum Chest Size 50 in, Collar Style V-Neck, Features Back Yoke, One Chest Pocket With Pen Division, Fit Relaxed Fit, Size-Body Type Regular
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Natural Rubber Latex Coated Gloves, Palm Coverage, Blue/White, L, PR (19L450)
- ZORO SELECT Binder Holder, 8-3/4" H x 13-3/4" W, White (3005)
- BON TOOL Fireman's Nozzle (34-200)
- FLEX-TRED AntiSlip Safety Tape - 4" X 60’ / Yellow/Black Striped-Roll (YBS.0460.R)
- SCRUB ZONE Scrub Shirt, 2XL, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, 4XL, Blue, 4.25 oz. (71221)
- SCRUB ZONE Scrub Shirt, L, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, XL, Blue, Unisex (71221)
- SCRUB ZONE Scrub Shirt, M, Gray, Womens (70221)
- SCRUB ZONE Scrub Shirt, M, Blue, 4.25 oz. (71221)
- LANDAU Scrub Shirt, L, Navy, Womens (8219BNPLRG)
- Scrub Zone Scrubs & Lab Coats