Shop All Scrub Pants
Scrub Zone
Scrub Pants, XS, Gray, Womens
Mfr # 83222
Zoro # G3841424
product price: $12.65
/ea
$12.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Women's
- Color Gray
- Inseam 30 1/2 in
- Pockets 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrub Zone
- MFR # 83222
- Zoro # G3841424
- UPC # 708695099278
- Country of Origin Multiple
- Category Scrub Pants
Dimensions
Size | XS |
Maximum Waist Size | 25 in |
Minimum Waist Size | 24 in |
Details
Item | Scrub Pants |
Material | Cotton/Polyester |
Gender | Women's |
Color | Gray |
Inseam | 30 1/2 in |
Pockets | 3 |
Closure Type | Drawstring |
Cuff Style | Open |
Fabric Weight | 4.25 oz |
Standards | IL Approved |
Features | Back Pocket, Side Vents, Side-Seam Pockets |
Style | Pants |
Fit | Tailored Fit |
Reusability | Reusable |
Number of Outside Pockets | 3 |
Waist Closure | Drawstring |
Ankle Type | Open |
Description
Scrub Pants, Color Gray, Gender Women's, Material Cotton/Polyester, Size XS, Style Pants, Number of Outside Pockets 3, Fabric Weight 4.25 oz, Inseam 30 1/2 in, Reusability Reusable, Waist Closure Drawstring, Fit Tailored Fit, Maximum Waist Size 25 in, Minimum Waist Size 24 in, Features Back Pocket, Side Vents, Side-Seam Pockets, Ankle Type Open, Standards IL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hyflex Electrical Gloves, Class 00, Sz 9, PR (CLASS 00 Y 14)
- CORTINA SAFETY PRODUCTS SPORT CONE 18IN RED (03-500-36)
- JUSTRITE Flammable Cabinet, 36 Gal., Yellow (892210)
- SCRUB ZONE Scrub Pants, S, Gray, Unisex (85221)
- SCRUB ZONE Scrub Pants, L, Gray, Unisex (85221)
- SCRUB ZONE Scrub Pants, M, Gray, Unisex (85221)
- SCRUB ZONE Scrub Pants, XL, Royal Blue, Unisex (85221)
- SCRUB ZONE Scrub Pants, 3XL, Ceil Blue, 4.25 oz. (85221)
- SCRUB ZONE Scrub Pants, 2XL, Ceil Blue, 4.25 oz. (85221)
- LANDAU Scrub Pants, Blue, Unisex, M (7602BCPMED)
- Scrub Zone Scrub Pants