Shop All Scrub Pants
Scrub Zone
Scrub Pants, S, Ceil Blue, 4.25 oz.
Mfr # 85221
Zoro # G3841616
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Cotton/Polyester
- Gender Men's
- Color Ceil Blue
- Inseam 31 1/2 in
- Pockets 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrub Zone
- MFR # 85221
- Zoro # G3841616
- UPC # 708695088739
- Country of Origin Multiple
- Category Scrub Pants
Dimensions
Size | S |
Maximum Waist Size | 30 in |
Minimum Waist Size | 28 in |
Details
Item | Scrub Pants |
Material | Cotton/Polyester |
Gender | Men's |
Color | Ceil Blue |
Inseam | 31 1/2 in |
Pockets | 2 |
Closure Type | Drawstring |
Fabric Weight | 4.25 oz |
Cuff Style | Open |
Standards | IL Approved |
Features | Back Pocket, Cargo Pocket, Reinforced Seams, Traditional Rise |
Fit | Relaxed Fit |
Style | Pants |
Waist Closure | Drawstring |
Reusability | Reusable |
Ankle Type | Open |
Number of Outside Pockets | 2 |
Description
Scrub Pants, Color Blue, Gender Unisex, Material Cotton/Polyester, Size S, Style Pants, Number of Outside Pockets 2, Fabric Weight 4.25 oz, Inseam 31 1/2 in, Reusability Reusable, Waist Closure Drawstring, Fit Relaxed Fit, Maximum Waist Size 30 in, Minimum Waist Size 28 in, Features Back Pocket, Cargo Pocket, Reinforced Seams, Traditional Rise, Ankle Type Open, Standards IL Approved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Safety Sign, OSHA Notice, 14" Height, Mixed Gas Only Sign, Portrait (OS-NS-D-1014-V-14237)
- ERB SAFETY Safety Glasses, Clr Frame, Clr, Anti-Fog, Clear Anti-Fog, Scratch-Resistant (15656)
- HONEYWELL Chemical Resistant Glove, Green, S, PR (33-3765E/7S)
- SUPPLYPAK Mercury Sponge, 2 oz., PK6 (SUPPLY-246)
- SCRUB ZONE Scrub Pants, 2XL, Ceil Blue, 4.25 oz. (85221)
- SCRUB ZONE Scrub Pants, 3XL, Ceil Blue, 4.25 oz. (85221)
- SCRUB ZONE Scrub Pants, M, Ceil Blue, 4.25 oz. (85221)
- SCRUB ZONE Scrub Pants, L, Ceil Blue, 4.25 oz. (85221)
- SCRUB ZONE Scrub Pants, XL, Royal Blue, Unisex (85221)
- SCRUB ZONE Scrub Pants, XL, Gray, Unisex (85221)
- MEDLINE Emerald Pants X-Small (600NJTXS-CA)
- Scrub Zone Workwear and Protective Clothing