Shop All Utility Sinks
Scrub-Ware
60 in W x 23 in L x 26 in H, Wall Mount, Compact Surgical Scrub Sink
Mfr # 4112-SA
Zoro # G3366837
product price: $5,641.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$5,641.99
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Heavy gauge 304 Stainless Steel
- Color Silver
- Overall Height 26 in
- Overall Length 60 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrub-Ware
- MFR # 4112-SA
- Zoro # G3366837
- UPC # 883232460534
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 26 in |
Overall Length | 60 in |
Bowl Depth | 11 in |
Overall Width | 23 in |
Bowl Size | 17 1/4 in x 55 1/2 in |
Back Splash Height | 4 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 in |
Bowl Length | 17 1/4 in |
Bowl Width | 55 1/2 in |
Description
Compact Surgical Scrub Sink, ADA Compliance No, Back Splash Height 4 in, Bowl Depth 11 in, Rectangular, Bowl Size 17 1/4 in x 55 1/2 in, Silver, Drain Opening 3 in, Faucet Handle Type None, Faucet Hole Dia. 1 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 1.2 gpm, Gauge 16 ga, Mounting Location - Faucet Splash, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 2, Number of Stations 2, Overall Height 26 in, Overall Length 60 in, Overall Width 23 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENERAL WIRE SPRING General Wire MRCS 4 Piece Cutter Set for Mini-Rooter & Mini-Rooter XP Machines (MRCS)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 2 (793LX6)
- HOSE MASTER 4" Dia x 9" L 304 SS Flexible Metal Hose (G400PF090)
- KEENEY MFG Push Button Bathroom Sink Drain without Overflow, Chrome (K820-76)
- SCRUB-WARE 36 in W x 23 3/4 in L x 32 1/4 in H, Wall Mount (4121ADA-0003)
- BK RESOURCES 23.8125 in W x 90 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-18-14-18T)
- BK RESOURCES 23.8125 in W x 72 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-18-12-18T)
- BK RESOURCES 29-8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24R)
- BK RESOURCES 20 in W x 25 in L x Floor Mount, Stainless Steel, Mop Sink Kits (BKMS2-2424-12-KIT)
- NDS 9 In. Riser For Square Basins (4597985)
- MUSTEE Utility Sink, 34 in H, 20 in W, 24 in L, Floor Mount, 1-1/2 in Drain Opening, Polypropylene, White (19CF)
- Scrub-Ware Utility Sinks