Shop All Utility Sinks
Scrub-Ware
30 in W x 23 in L x 26 in H, Wall Mount, Compact Surgical Scrub Sink
Mfr # 4111-0002
Zoro # G3366846
product price: $3,867.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$3,867.99
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Material Heavy gauge 304 Stainless Steel
- Color Silver
- Overall Height 26 in
- Overall Length 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrub-Ware
- MFR # 4111-0002
- Zoro # G3366846
- UPC # 883232105701
- Country of Origin United States
- Category Utility Sinks
Dimensions
Overall Height | 26 in |
Overall Length | 30 in |
Bowl Depth | 11 in |
Overall Width | 23 in |
Bowl Size | 17 1/4 in x 25 1/2 in |
Back Splash Height | 4 in |
Manufacturers Warranty Length | 1 yr |
Faucet Hole Dia. | 1 in |
Bowl Length | 17 1/4 in |
Bowl Width | 25 1/2 in |
Description
Scrub Sink, ADA Compliance No, Back Splash Height 4 in, Bowl Depth 11 in, Rectangular, Bowl Size 17 1/4 in x 25 1/2 in, Silver, Drain Opening 3 in, Faucet Body Material Stainless Steel, Faucet Handle Type None, Faucet Hole Dia. 1 in, Faucet Installation Style Single Hole, Sensor, Gooseneck, Satin, Flow Rate 1.2 gpm, Gauge 16 ga, Mounting Location - Faucet Wall, Mounting Type - Sinks Wall, No. of Bowls 1, Number of Faucet Holes 1, Number of Stations 1, Overall Height 26 in, Overall Length 30 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 1/4" x 1/8" Pipe Size 10 PK (6AYW5)
- LEGEND VALVE 2" GALVANIZED UNION (352-448C)
- RIDGID PEX Crimp Jaw, Compact, 3/4 In Pipe (17013)
- MOEN Manual, 10-1/2" Mount, Commercial 3 Hole Gooseneck Kitchen Faucet (7594SRS)
- SCRUB-WARE 60 in W x 23 in L x 26 in H, Wall Mount, Compact Surgical Scrub Sink (4112-SA)
- SCRUB-WARE 36 in W x 23 3/4 in L x 32 1/4 in H, Wall Mount (4121ADA-0003)
- ELKAY Classic SS 31" x 22" x 11-5/8", Single Bowl Drop-in Sink (DLR3122125)
- BK RESOURCES 35.8125 in W x 108 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-2030-14-24T)
- BK RESOURCES 21.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-18-14)
- SANI-LAV Floor Mount, Stainless Steel, Double Pedal Valve (101S)
- NINGBO YINZHOU HAISLAND MACHINERY CO LTD Global Industrial Stainless Steel Utility Sink, 24in x 24in x 14in Deep, Non-NSF (252978)
- Scrub-Ware Utility Sinks