Shop All Sponges and Scouring Pads
Scrub Daddy
Scrub 3PK Colors Sponge
Mfr # SDC3CTX12
Zoro # G508049379
product price: $11.49
/ea
Sold in multiples of 12 for $137.88
$137.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer Foam
- Color Multi-Color
- Features Odor-resistant, Scratch-free
- Floor Application Tile
- Application Multisurface Cleaning
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Scrub Daddy
- MFR # SDC3CTX12
- Zoro # G508049379
- UPC # 859547004251
- Country of Origin Germany
- Category Sponges and Scouring Pads
Details
Item | Scrub Daddy Sponges, Assorted Colors - 3/Pack |
Material | Polymer Foam |
Color | Multi-Color |
Features | Odor-resistant, Scratch-free |
Floor Application | Tile |
Application | Multisurface Cleaning |
Description
Scrub Daddy, 3 Pack, Colors Sponge, Organize Your Cleaning With 3 Great Coors, Hold With Fingertips To Zip Thru Cleanup In The Kitchen, Bath, Everywhere, You Control Flex Texture By Adjusting Water Temperature, Soft In Warm Water For Gentle Cleansing Firm Cool Water For Coarse Scrubbing, Rinse Clean Won't Cling To Debris So I Stay Clean, Bright Smell Great After Weeks Of Use
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Restaurant Tool Kit (100727)
- DRYLOK UGL 12 Oz. Concrete and Masonry Etch & Cleaner (01908)
- INTEX WIPING RAGS 75CT (NW-00454-75)
- METHOD Clementine Scent All Purpose Cleaner Liquid 28 oz (01164)
- SCRUB DADDY ScrubDaddy Lemon Sponge (SDLFMVP)
- SCRUB DADDY Scrub Mommy Sponge (SM24MVP2016)
- SCRUB DADDY Sponge Daddy 3PK Sponge (SPDDY3X5)
- SCRUB DADDY 3CT Scour Daddy (SCRDDY3CTX12)
- SCRUB DADDY 3CT Scour Daddy (SCRDDY3CTX12)
- SCRUB DADDY Scrub Mommy Sponge (SM24MVP2016)
- SCOTCH-BRITE Scouring Pad, 4" L x 5-1/4" W, Orange, PK6 (746CC)
- Scrub Daddy Sponges and Scouring Pads