Shop All Wood Screws
Screw Products
Wood Screw, #9, 3 in
Mfr # YTX-09300-1
Zoro # G706884642
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #9
- Fastener Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # YTX-09300-1
- Zoro # G706884642
- UPC # 675454119303
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100Pk #10 Lock Washer (830662)
- ZORO SELECT #10-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51041.019.0037)
- MIDWEST FASTENER 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in Length, 10 PK (72284)
- ZORO SELECT #12-24 x 3/4 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51120.021.0075)
- SCREW PRODUCTS Wood Screw, #6, 1-5/8 in, Stainless Steel Phillips Drive (DW-6158C)
- SCREW PRODUCTS Wood Screw, #9, 2-3/4 in, Torx Drive, 432 PK (YTX-09234-5)
- SCREW PRODUCTS Wood Screw, Phillips Drive, 276 PK (DW-6118F-1)
- SCREW PRODUCTS Wood Screw, #7, 2-1/2 in, Bronze Steel Torx Drive, 140 PK (FSC7212-1)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Flat Head Phillips Drive, 6000 PK (0616DPF)
- HILLMAN Wood Screw, #10, 2-3/4 in, Epoxy Coated Steel Round Head Hex Drive (116898)
- MIDWEST FASTENER Wood Screw, #5, 5/8 in, Bronze Steel Flat Head Phillips Drive, 50 PK (930982)
- Screw Products Wood Screws