Shop All Wood Screws
Screw Products
Wood Screw, #9, 3 in
Mfr # BTX-09300-1
Zoro # G406884690
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #9
- Fastener Length 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # BTX-09300-1
- Zoro # G406884690
- UPC # 675454000502
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 7/16"-14 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 25 PK (U01036.043.0150)
- ARROW FASTENER Rivet Short Alum 1/8X1/8In (RSA1/8)
- AMPG Flat Washer, Fits Bolt Size 1/2" , Case Hardened Steel Plain Finish (Z9219STL)
- ZORO SELECT Oversized Machine Key, Square End, Steel, Plain, 3/4 in L, 1/4 in Sq, 10 PK (WWG-35244)
- SCREW PRODUCTS Wood Screw, #7, 2-1/2 in, Bronze Steel Torx Drive, 140 PK (FSC7212-1)
- SCREW PRODUCTS Wood Screw, #9, 2-3/4 in, Torx Drive, 432 PK (YTX-09234-5)
- SCREW PRODUCTS Wood Screw, #6, 1-5/8 in, Stainless Steel Phillips Drive (DW-6158C)
- SCREW PRODUCTS Wood Screw, Phillips Drive, 276 PK (DW-6118F-1)
- ZORO SELECT Wood Screw, #6, 1-1/2 in, Plain Brass Oval Head Slotted Drive, 100 PK (U49250.013.0150)
- ZORO SELECT Wood Screw, #8, 1-1/8 in, Zinc Plated Steel Round Head Phillips Drive, 5000 PK (0818DPRWD10)
- ZORO SELECT Wood Screw, #6, 1 in, Zinc Plated Steel Pan Head Phillips Drive, 200 PK (U30025.013.0100)
- Screw Products Self-Tapping Screws