Shop All Wood Screws
Screw Products
Wood Screw, #9, 2 in
Mfr # BTX-09200-5
Zoro # G706884680
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #9
- Fastener Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # BTX-09200-5
- Zoro # G706884680
- UPC # 675454000663
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #9 |
Fastener Length | 2 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MKT FASTENING Short Drop-In Anchor, 1/4 in Dia, 1-5/8" L, Steel Zinc Plated (301415I)
- ZORO SELECT #4-40 x 1/2 in Phillips Flat Machine Screw, Plain Brass, 100 PK (U48300.011.0050)
- ZORO SELECT Blind Rivet, Countersunk Head, 1/8 in Dia., 13/32 in L, Steel Body, 500 PK (U34140.012.0044)
- ZORO SELECT Sckt Set Scrw, Knurl Cup, 3/8-16x1/2, PK100 (U07890.037.0050)
- SCREW PRODUCTS Wood Screw, #6, 1-5/8 in, Stainless Steel Phillips Drive (DW-6158C)
- SCREW PRODUCTS Wood Screw, Phillips Drive, 276 PK (DW-6118F-1)
- SCREW PRODUCTS Wood Screw, #7, 2-1/2 in, Bronze Steel Torx Drive, 140 PK (FSC7212-1)
- SCREW PRODUCTS Wood Screw, #9, 2-3/4 in, Torx Drive, 432 PK (YTX-09234-5)
- GRK FASTENERS Wood Screw, 5/16 in, 5-1/8 in, Torx Drive, 50 PK (96010)
- ZORO SELECT Wood Screw, #6, 5/8 in, Plain Brass Oval Head Phillips Drive, 10000 PK (06F10DPODAB)
- FASTAP Wood Screw, #10, 5 in, Phillips Drive, 250 PK (DAC500W)
- Screw Products Self-Tapping Screws