Shop All Wood Screws
Screw Products
Wood Screw, #8, 5/8 in, Ceramic Coated Stainless Steel Torx Drive
Mfr # CB158S-1
Zoro # G204011960
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 5/8 in
- Material Stainless Steel
- Finish Ceramic Coated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # CB158S-1
- Zoro # G204011960
- UPC # 675454003985
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 5/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Stainless Steel |
Finish | Ceramic Coated |
Interior/Exterior | Exterior |
Item | Wood Screw |
Description
Features
- Green Ceramic Coated
- For Interior or Exterior Use
- Sharp Point, Deep, Sharp, Hi-Lo Threads
- Great for use with all cement boards
- Size - 8 x 1-5/8 in.
- Bit - T25
- 1lb Qty - 134 Pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z LOK Thin Wall Self Locking Thread Insert, 3/8"-16 Int Thrd Sz, Carbon Steel (319-6)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07000.050.0025)
- MIDWEST FASTENER Nylon Insert Lock Nut, 7/16"-14, Steel, Grade 8, Yellow Zinc, 25 PK (08208)
- ZORO SELECT M6-1.00 x 16 mm Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK (M24670.060.0016)
- SCREW PRODUCTS Wood Screw, #7, 2-1/2 in, Bronze Steel Torx Drive, 140 PK (FSC7212-1)
- SCREW PRODUCTS Wood Screw, #6, 1-5/8 in, Stainless Steel Phillips Drive (DW-6158C)
- SCREW PRODUCTS Wood Screw, Phillips Drive, 276 PK (DW-6118F-1)
- SCREW PRODUCTS Wood Screw, #9, 2-3/4 in, Torx Drive, 432 PK (YTX-09234-5)
- PRIME-LINE Wood Screw Round Head Phillip Drive #8 X 1-3/4in Zinc Plated Steel 50PK (9207857)
- MIDWEST FASTENER Wood Screw, M6.3, 10.5 mm, Nickel Steel Flat Head Phillips Drive, 45 PK (35983)
- ZORO SELECT Wood Screw, #12, 1-1/2 in, Zinc Plated Steel Round Head Phillips Drive, 1000 PK (1224DPR)
- Screw Products Wood Screws