Shop All Wood Screws
Screw Products
Wood Screw, #8, 3 in, Stainless Steel Phillips Drive
Mfr # DW-8300C
Zoro # G503911213
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Screw Size #8
- Fastener Length 3 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # DW-8300C
- Zoro # G503911213
- UPC # 675454004531
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Details
System of Measurement | Inch |
Drive | Phillips |
Material | Stainless Steel |
Item | Wood Screw |
Description
The drywall screws have a bugle head to prevent tearing, a phosphate coating to help resist corrosion and a Phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials. They are great for any size project.
Features- #2 bit included
- Thread Type - Coarse
- Size - 8 x 3 in.
- Bulk Pail - 2,500 ct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION BRAND Arbor Shim, Stl, 0.0010x3/8 ID, PK10 (24101)
- ZORO SELECT Spring Pin, Sltd, 7/16inx3in, 19800lb, PK5 (U39101.043.0300)
- TAMPER-PRUF SCREWS #8-32 x 1-1/4 in Torx Flat Machine Screw, Zinc Plated Steel, 50 PK (400645)
- GRIP-RITE Pro-Twist Concrete Screw, 1/4" Dia., Hex, 1 1/4 in L, 100 PK (HC41141C)
- SCREW PRODUCTS Wood Screw, Phillips Drive, 276 PK (DW-6118F-1)
- SCREW PRODUCTS Wood Screw, #6, 1-5/8 in, Stainless Steel Phillips Drive (DW-6158C)
- SCREW PRODUCTS Wood Screw, #7, 2-1/2 in, Bronze Steel Torx Drive, 140 PK (FSC7212-1)
- SCREW PRODUCTS Wood Screw, #9, 2-3/4 in, Torx Drive, 432 PK (YTX-09234-5)
- SABERDRIVE Wood Screw, #9, 3 in, Zinc Yellow Steel Flat Head Torx Drive, 363 PK (09302)
- MIDWEST FASTENER Wood Screw, #6, 3/8 in, Plain Brass Flat Head Slotted Drive, 50 PK (61888)
- MIDWEST FASTENER Wood Screw, #10, 2-3/4 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (51881)
- Screw Products Wood Screws