Shop All Wood Screws
Screw Products
Wood Screw, #6, 1-5/8 in, Stainless Steel Phillips Drive
Mfr # DW-6158C
Zoro # G103910883
product price: $132.99
/ea
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1-5/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screw Products
- MFR # DW-6158C
- Zoro # G103910883
- UPC # 675454004500
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
System of Measurement | Inch |
Drive | Phillips |
Material | Stainless Steel |
Item | Wood Screw |
Description
The drywall screws have a bugle head to prevent tearing, a phosphate coating to help resist corrosion and a Phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials. They are great for any size project.
Features- #2 bit included
- Thread Type - Coarse
- Size - 6 x 1-5/8 in.
- Bulk Pail - 5,500 ct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO 2-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 3000 pk (DA25EPB)
- ZORO SELECT Press Insert, M4-0.70 Int Thrd Sz, 7.950 mm L, 5.842 mm Dia., Brass, Plain, 50 PK (260-M4-BR)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-3CN190)
- ZORO SELECT Coupling Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 1-7/8 in Lg, 15/16 in Hex Wd, 5 PK (250466BG)
- SCREW PRODUCTS Wood Screw, Phillips Drive, 276 PK (DW-6118F-1)
- SCREW PRODUCTS Wood Screw, #9, 2-3/4 in, Torx Drive, 432 PK (YTX-09234-5)
- SCREW PRODUCTS Wood Screw, #7, 2-1/2 in, Bronze Steel Torx Drive, 140 PK (FSC7212-1)
- MIDWEST FASTENER Wood Screw, #10, 3/4 in, Black Phosphate Steel Flat Head Phillips Drive, 100 PK (02643)
- ZORO SELECT Wood Screw, #10, 3/4 in, Zinc Yellow Steel Flat Head Square Drive, 100 PK (U25141.019.0075)
- DAGGERZ Wood Screw, #8, 4 in, Zinc Plated Low Carbon Steel Flat Head Square Drive, 1000 PK (DLFLSQZ08400)
- ZORO SELECT Wood Screw, #12, 2 in, Zinc Plated Carbon Steel Flat Head Phillips Drive, 2500 PK (0732DPF17)
- Screw Products Wood Screws