Shop All Wood Screws
Screw Products
Wood Screw, #6, 1-5/8 in, Stainless Steel Phillips Drive
Mfr # DW-6158C-1
Zoro # G203910967
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Screw Size #6
- Fastener Length 1-5/8 in
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # DW-6158C-1
- Zoro # G203910967
- UPC # 675454004388
- Country of Origin China
- Category Wood Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Details
System of Measurement | Inch |
Drive | Phillips |
Material | Stainless Steel |
Item | Wood Screw |
Description
The drywall screws have a bugle head to prevent tearing, a phosphate coating to help resist corrosion and a Phillips drive recess. They are excellent for wall board, drywall, plaster board, sheet rock, gypsum board, and other materials. They are great for any size project.
Features- #2 bit included
- Thread Type - Coarse
- Size - 6 x 1-5/8 in.
- 1lb Jar - 201 Pieces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PWR DRIVE 5/16-inch x 3-inch STR Torx Star Drive Deck Framing Screws, 50PK (FTC17BR5163L)
- MIDWEST FASTENER 1/4"-20 Socket Head Cap Screw, Plain Steel, 4 in Length, 5 PK (67435)
- J.W. WINCO Slotted Spanner Lock Nut, M15, Steel, Class 5, Passivated, Zinc Plated, 8.5 mm Ht (1804.1-M15X1)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Black Oxide Steel, 8-1/2 in L (U04100.075.0850)
- SCREW PRODUCTS Wood Screw, #6, 1-5/8 in, Stainless Steel Phillips Drive (DW-6158C)
- SCREW PRODUCTS Wood Screw, #7, 2-1/2 in, Bronze Steel Torx Drive, 140 PK (FSC7212-1)
- SCREW PRODUCTS Wood Screw, #9, 2-3/4 in, Torx Drive, 432 PK (YTX-09234-5)
- SCREW PRODUCTS Wood Screw, Phillips Drive, 276 PK (DW-6118F-1)
- GRIP-RITE Wood Screw, #8, 1-1/4 in, Tan Stainless Steel Bugle Head Torx Drive, 827 PK (L114STT5)
- FASTAP WOOD SCREWS 9X3""L 100PK (DAC300)
- ZORO SELECT Wood Screw, #4, 1/2 in, Plain 18-8 Stainless Steel Oval Head Slotted Drive, 100 PK (U51880.011.0050)
- Screw Products Wood Screws