Shop All Wood Screws
Screw Products
Wood Screw, #10, 4 in
Mfr # HDB104-1
Zoro # G906884688
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #10
- Fastener Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Screw Products
- MFR # HDB104-1
- Zoro # G906884688
- UPC # 675454000571
- Country of Origin Taiwan, Province of China
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Details
System of Measurement | Inch |
Item | Wood Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealing Washer, Fits Bolt Size M13 Copper, Plain Finish, 50 PK (M50301.130.0018)
- PRIME-LINE T-27 Torx Barrel Nut, #10-24 x 1/2 in., Stainless Steel Construction 100 Pack (642-0101)
- CAMO Edge Deck Screws, Hidden Fastening, 1-7/8in, ProTech Coated 700 ct, 700PK (0345124)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.013.0062)
- SCREW PRODUCTS Wood Screw, #7, 2-1/2 in, Bronze Steel Torx Drive, 140 PK (FSC7212-1)
- SCREW PRODUCTS Wood Screw, #6, 1-5/8 in, Stainless Steel Phillips Drive (DW-6158C)
- SCREW PRODUCTS Wood Screw, #9, 2-3/4 in, Torx Drive, 432 PK (YTX-09234-5)
- SCREW PRODUCTS Wood Screw, Phillips Drive, 276 PK (DW-6118F-1)
- SIMPSON STRONG-TIE #10 x 3-1/2in 305SS DWP Flat Head Screw T-25 (S10350WP5)
- MIDWEST FASTENER Wood Screw, #6, 1/2 in, Plain Brass Oval Head Slotted Drive, 48 PK (61642)
- DELTANA Wood Screw, #10, 3/4 in, Nickel Steel (SCWS1075U15)
- Screw Products Self-Tapping Screws