Shop All Sheet Metal Screws
Screw Products
Sheet Metal Screw, #14 x 7 in, Ceramic Coated Steel Torx Drive
Mfr # GTR147W50
Zoro # G204011847
product price: $64.55
/ea
$64.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Screw Size #14
- Fastener Length 7 in
- Drive Size T30
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Screw Products
- MFR # GTR147W50
- Zoro # G204011847
- UPC # 675454001660
- Country of Origin China
- Category Sheet Metal Screws
Dimensions
Screw Size | #14 |
Fastener Length | 7 in |
Drive Size | T30 |
Details
System of Measurement | Inch |
Drive | Torx |
Material | Steel |
Finish | Ceramic Coated |
Item | Sheet Metal Screw |
Description
These 7 in. Star Drive Gutter Screws make quick and easy work of installing or repairing your gutter system!
Features- Size - #14 x 7 in.
- Finish - White
- Bit - T30
- Packaging Qty - 50 ct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Collated Framing Nail, 3 in L, 11 ga, Coated, Flat Head, 15 Degrees, 2700 PK (C10P120D)
- ZORO SELECT Semi-Tubular Rivet, Oval Head, 3/32 in Dia., 7/32 in L, Brass Body, 100 PK (TBC0607-100)
- ZORO SELECT Ring Pin, Detent, 3/8 in Pin Dia, 2-1/8 in Shank Lg, Steel, Zinc Plated Finish, 5 PK (30-28)
- ZORO SELECT #8-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/2 in Length, 100 PK (U07150.016.0150)
- PRIME-LINE Sheet Metal Screw, Self-Dril, Pan, Phil #8 X 3/4in Zinc Plated Case Hard 100PK (9029694)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 5/8 in, 18-8 Stainless Steel Flat Head Phillips Drive, 25 PK (35883)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1-1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (63658)
- DISCO Sheet Metal Screw, #8 x 1/2 in, Black Oval Head Phillips Drive (1468PK)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 18-8 Stainless Steel Truss Head Phillips Drive, 50 PK (53704)
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (54859)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 7/8 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (54857)
- Screw Products Self-Tapping Screws